Skip Content

 
Circulator Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circulator Pump


Technical Specs

  • ItemHot Water Circulator Pump 
  • Phase
Pump Type
Please Select
Series
Please Select
HP
Please Select
Voltage
Please Select
Inlet/Outlet Size
Please Select
Connection Style
Please Select
Face to Face Dimension
Please Select
Max. GPM @ Head
Please Select
Best Efficiency GPM @ Head
Please Select
Min. GPM @ Head
Please Select
Shut-Off
Please Select
Housing Material
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Pump Type
Series
HP
Voltage
Inlet/Outlet Size
Connection Style
Face to Face Dimension
Max. GPM @ Head
Best Efficiency GPM @ Head
Min. GPM @ Head
Shut-Off
Housing Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
UP15-10B5
Hot Water Return Line
UP
1/25
115
1/2"
Sweat
5"
4.8 gpm @ 1 ft.
3 gpm @ 3.0 ft.
2.5 gpm @ 4 ft.
6.0 ft.
Bronze
Low Lead Compliant
Certified Low Lead Compliant

Limited Quantity Available

$285.08 / each

Hot Water Circulator Pump,1/25 HP,115V
Catalog Page #  NA

Clearance Price $285.08 / each

Price $316.75 / each

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeHot Water Return Line
  • SeriesUP
  • HP1/25
  • Voltage115
  • Phase1
  • Inlet/Outlet Size1/2"
  • Connection StyleSweat
  • Face to Face Dimension5"
  • Max. GPM @ Head4.8 gpm @ 1 ft.
  • Best Efficiency GPM @ Head3 gpm @ 3.0 ft.
  • Min. GPM @ Head2.5 gpm @ 4 ft.
  • Shut-Off6.0 ft.
  • Housing MaterialBronze
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MAGNA 32-100
Wet Rotor, Maintenance Free
MAGNA
208-230
GF 15/26
Flanged
6-1/2"
53 gpm @ 1 ft.
26 gpm @ 20 ft.
1 gpm @ 34 ft
34 ft.
Cast Iron

Limited Quantity Available

$1,332.90 / each

Hot Water Circulator Pump,MAGNA Series
Catalog Page #  NA

Clearance Price $1,332.90 / each

Price $1,481.00 / each

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesMAGNA
  • Voltage208-230
  • Phase1
  • Inlet/Outlet SizeGF 15/26
  • Connection StyleFlanged
  • Face to Face Dimension6-1/2"
  • Max. GPM @ Head53 gpm @ 1 ft.
  • Best Efficiency GPM @ Head26 gpm @ 20 ft.
  • Min. GPM @ Head1 gpm @ 34 ft
  • Shut-Off34 ft.
  • Housing MaterialCast Iron
MAGNA 40-120
Wet Rotor, Maintenance Free
MAGNA
230
40/43"
Flanged
8-1/2"
95 gpm @ 6 ft.
55 gpm @ 23 ft.
1 gpm @ 39 ft.
38 ft.
Cast Iron

Limited Quantity Available

$2,374.20 / each

Hot Water Circulator Pump,MAGNA Series
Catalog Page #  NA

Clearance Price $2,374.20 / each

Price $2,638.00 / each

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesMAGNA
  • Voltage230
  • Phase1
  • Inlet/Outlet Size40/43"
  • Connection StyleFlanged
  • Face to Face Dimension8-1/2"
  • Max. GPM @ Head95 gpm @ 6 ft.
  • Best Efficiency GPM @ Head55 gpm @ 23 ft.
  • Min. GPM @ Head1 gpm @ 39 ft.
  • Shut-Off38 ft.
  • Housing MaterialCast Iron
UP26-96F 115V
Wet Rotor, Maintenance Free
UP
1/12
115
GF 15/26
Flanged
6-1/2"
26.5 gpm @ 1 ft.
12 gpm @ 18 ft.
6.5 gpm @ 25 ft.
30 ft.
Cast Iron

Limited Quantity Available

$399.15 / each

Hot Water Circulator Pump,1/12 HP,115V
Catalog Page #  NA

Clearance Price $399.15 / each

Price $443.50 / each

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesUP
  • HP1/12
  • Voltage115
  • Phase1
  • Inlet/Outlet SizeGF 15/26
  • Connection StyleFlanged
  • Face to Face Dimension6-1/2"
  • Max. GPM @ Head26.5 gpm @ 1 ft.
  • Best Efficiency GPM @ Head12 gpm @ 18 ft.
  • Min. GPM @ Head6.5 gpm @ 25 ft.
  • Shut-Off30 ft.
  • Housing MaterialCast Iron
UP1542-F
Wet Rotor, Maintenance Free
UP
1/25
115
GF 15/26
Flanged
6-1/2"
16 gpm @ 1 ft.
10 gpm @ 7.4 ft.
1.4 gpm @ 15 ft.
15.6 ft.
Cast Iron

Limited Quantity Available

$142.43 / each

Hot Water Circulator Pump,1/25 HP,115V
Catalog Page #  NA

Clearance Price $142.43 / each

Price $158.25 / each

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesUP
  • HP1/25
  • Voltage115
  • Phase1
  • Inlet/Outlet SizeGF 15/26
  • Connection StyleFlanged
  • Face to Face Dimension6-1/2"
  • Max. GPM @ Head16 gpm @ 1 ft.
  • Best Efficiency GPM @ Head10 gpm @ 7.4 ft.
  • Min. GPM @ Head1.4 gpm @ 15 ft.
  • Shut-Off15.6 ft.
  • Housing MaterialCast Iron
UPS43-44BFC
Wet Rotor, Maintenance Free
UP
1/6
230
GF 40/43
Flanged
8-1/2"
60 gpm @ 1 ft.
28 gpm @ 9 ft.
8 gpm @ 13 ft.
14 ft.
Silicon Bronze
Low Lead Compliant
Certified Low Lead Compliant

Limited Quantity Available

$311.00 / each

Hot Water Circulator Pump,1/6 HP,230V
Catalog Page #  NA

Clearance Price $311.00 / each

Price $727.50 / each

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesUP
  • HP1/6
  • Voltage230
  • Phase1
  • Inlet/Outlet SizeGF 40/43
  • Connection StyleFlanged
  • Face to Face Dimension8-1/2"
  • Max. GPM @ Head60 gpm @ 1 ft.
  • Best Efficiency GPM @ Head28 gpm @ 9 ft.
  • Min. GPM @ Head8 gpm @ 13 ft.
  • Shut-Off14 ft.
  • Housing MaterialSilicon Bronze
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UPS43-44FC
Wet Rotor, Maintenance Free
UP
1/6
230
GF 40/44
Flanged
8-1/2"
60 gpm @ 1 ft.
28 gpm @ 9 ft.
8 gpm @ 13 ft.
14 ft.
Cast Iron

Limited Quantity Available

$479.70 / each

Hot Water Circulator Pump,1/6 HP,230V
Catalog Page #  NA

Clearance Price $479.70 / each

Price $533.00 / each

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesUP
  • HP1/6
  • Voltage230
  • Phase1
  • Inlet/Outlet SizeGF 40/44
  • Connection StyleFlanged
  • Face to Face Dimension8-1/2"
  • Max. GPM @ Head60 gpm @ 1 ft.
  • Best Efficiency GPM @ Head28 gpm @ 9 ft.
  • Min. GPM @ Head8 gpm @ 13 ft.
  • Shut-Off14 ft.
  • Housing MaterialCast Iron