Skip Content

Hot Water Circulator Pump,3-Piece,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hot Water Circulator Pump, 3-Piece, 115V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4HY93
  • Mfr. Model # UPS15-58FC
  • UNSPSC # 40151504
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesUP
  • HP1/25
  • Voltage115
  • Phase1
  • Inlet/Outlet SizeGF 15/26
  • Connection StyleFlanged
  • Face to Face Dimension6-1/2"
  • Max. GPM @ Head17.5 gpm @ 1 ft.
  • Best Efficiency GPM @ Head8 gpm @ 11.2 ft.
  • Min. GPM @ Head5 gpm @ 15 ft.
  • Shut-Off19 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Height5-3/32"
  • Length6-1/2"
  • Width5-1/4"
  • Loop ConfigurationClosed
  • Flange/Union IncludedNo
  • IncludesCheck Valve, Flange Bolts and Gaskets
  • Max. Operating Pressure145 psi
  • Max. Temp.230 Degrees F
  • Amps0.75
  • RPM2450
  • Number of Speeds3
  • Thermal ProtectionAuto
  • Impeller MaterialPES Composite
  • Shaft MaterialAluminum Oxide Ceramic
  • Mechanical SealWet Rotor
  • FeaturesMaintenance Free
  • Manufacturers Warranty Length3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


This cast-iron hot water return pump is designed for domestic and light commercial closed-loop water circulation systems, such as hydronic heating, heat pumps, low-pressure boosting, and general water circulating systems. It can pump mixtures of water and glycol solutions of up to 50% by volume. Not for use in potable water systems.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.