Skip Content

Hot Water Circulator Pump,1/25 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 1/25 HP, 115V

Clearance Price $142.43 / each

Price $158.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2P310
  • Mfr. Model # UP1542-F
  • UNSPSC # 40151504
  • Catalog Page # N/A
  • Shipping Weight 7.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesUP
  • HP1/25
  • Voltage115
  • Phase1
  • Inlet/Outlet SizeGF 15/26
  • Connection StyleFlanged
  • Face to Face Dimension6-1/2"
  • Max. GPM @ Head16 gpm @ 1 ft.
  • Best Efficiency GPM @ Head10 gpm @ 7.4 ft.
  • Min. GPM @ Head1.4 gpm @ 15 ft.
  • Shut-Off15.6 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length5-1/4"
  • Width4-3/16"
  • Loop ConfigurationClosed
  • Flange/Union IncludedNo
  • IncludesGaskets
  • Max. Operating Pressure145 psi
  • Max. Temp.230 Degrees F
  • Amps0.74
  • RPM2590
  • Number of Speeds1
  • Thermal ProtectionAuto
  • Impeller MaterialPES Composite
  • Shaft MaterialAluminum Oxide Ceramic
  • Mechanical SealWet Rotor
  • FeaturesMaintenance Free
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    This cast-iron hot water return pump is designed for domestic and light commercial closed-loop water circulation systems, such as hydronic heating, heat pumps, low-pressure boosting, and general water circulating systems. It can pump mixtures of water and glycol solutions of up to 50% by volume. Not for use in potable water systems.

    Alternate Products


    Rated 5 out of 5 by 1reviewer.
    Rated 5 out of 5 by I have this pump on my pond and it has worked for years. Well worth the money and it draws very little current. July 12, 2012
    • 2015-04-18T19:43:43.922-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co-hasreviews, tv_1, tr_1
    • loc_en_US, sid_2P310, prod, sort_default
    1-1 of 1

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (3 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    How much will it cost to operate this pump constantly for a year?
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about amertureplumber is loaded.
    Additional information about amertureplumber could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following:

    Unfortunately the manufacturer does not have a study performed on the cost to operate this item. For an exact cost on the operations, you may need to contact your utility company to discuss the charge for operating an electrical item which draws .74 amps 24 hours a day.

    Thank you for using Grainger Ask and Answer.
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Want to use to transfer water from barrel to barrel
    1 year, 7 months ago
    by
    Read all my Q&A
     
    Please wait while more information about RichardW is loaded.
    Additional information about RichardW could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Unfortunately this item is not self-priming and it will not be able to draw any fluid from a pond or barrel. These types of pumps are designed to be used to continuously circulate water in a pressurized system. Please contact us at 1-800-GRAINGER with your system needs and we will be happy to assist you with a pump selection.

    Thank you for using Grainger Ask and Answer.
    1 year, 7 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Making a loud noise. We turned it off. How do I know if it is broken and need to be replaced?
    2 years, 3 months ago
    by
    Anonymous
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    When you restored the water to the house, did the pump stop making the noise? If not the pumps is likely shot, there are no parts availble for this so it would need to be replaced..
    Sorry

    I hope this answers your question, thanks for using Grainger Ask & Answer!

    Wadeh
    2 years, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-04-18T19:36:59.794-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2P310, prod, sort_default
    1 of 1
    • 2015-04-18T19:36:59.796-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2P310, prod, sort_default
    1 of 1