Skip Content

Ratio Multiplier,10.07 HP,Ratio 5.167,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ratio Multiplier, 10.07 HP, Ratio 5.167, CI

Price $811.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V834
  • Mfr. Model # TXMQ3-2.964-180-180
  • UNSPSC # 26111503
  • Catalog Page # 136
  • Shipping Weight 50.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRatio Multiplier
  • Nominal Ratio5.167
  • Input RPM1750
  • Nominal Output RPM339
  • Input HP10.07
  • Output HP9.87
  • Output Torque1836
  • Overhung Load900
  • Motor Input Flange180TC
  • Output Flange180TC
  • HousingCast Iron
  • Input Bore1.125
  • Input Keyway1/4" x 1/8"
  • Output Keyway1/4" x 1/8" x 1-25/32"
  • LubricationFactory Filled
  • MountingAny Position
  • SealsDouble Lip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ratio Multipliers
• Double-lipped seals keep out contaminants Factory lubricated Mount in any position
Compact, versatile units increase motor torque and efficiency. Dual-purpose design can be used as either a stand-alone single reduction inline reducer, or can be bolted on to the input of any C-Face reducer to multiply overall reduction ratio.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to bolt the motor to the ratio multiplier, such as the 15V834, and in turn bolt that to another multiplier and finally to a gear box to achieve the target speed. I'm going from 1800 rpm to 1.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Matt2 is loaded.
Additional information about Matt2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, our information does not prohibit multiple reductions. You will receive information with the units on required safe practices of use for proper installation.

Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:22:44.541-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V834, prod, sort_default
1 of 1
  • 2015-07-05T20:22:44.544-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V834, prod, sort_default
1 of 1