Skip Content

Ratio Multiplier, 2.000 Nominal Ratio, 875 Nominal Output RPM, 1750 Input RPM, 6.00 Input HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ratio Multiplier, 2.000 Nominal Ratio, 875 Nominal Output RPM, 1750 Input RPM, 6.00 Input HP

Price $576.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V831
  • Mfr. Model # TXMQ2-2-56-56
  • UNSPSC # 26111503
  • Catalog Page # N/A
  • Shipping Weight 20.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ratio Multipliers
• Double-lipped seals keep out contaminants Factory lubricated Mount in any position
Compact, versatile units increase motor torque and efficiency. Dual-purpose design can be used as either a stand-alone single reduction inline reducer, or can be bolted on to the input of any C-Face reducer to multiply overall reduction ratio.

View More

Technical Specs

  • Item Ratio Multiplier
  • Nominal Ratio 2.000
  • Input RPM 1750
  • Nominal Output RPM 875
  • Input HP 6.00
  • Output HP 5.88
  • Output Torque 424
  • Overhung Load 358
  • Motor Input Flange 56C
  • Output Flange 56C
  • Housing Cast Iron
  • Input Bore 0.625
  • Input Keyway 3/16" x 3/32"
  • Output Keyway 3/16" x 3/32"
  • Lubrication Factory Filled
  • Mounting Any Position
  • Seals Double Lip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.