Skip Content

Ratio Multiplier,2.33 HP,Ratio 5.111,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ratio Multiplier, 2.33 HP, Ratio 5.111, CI

Price $500.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V830
  • Mfr. Model # TXMQ1-5-56-56
  • UNSPSC # 26111503
  • Catalog Page # 136
  • Shipping Weight 15.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRatio Multiplier
  • Nominal Ratio5.111
  • Input RPM1750
  • Nominal Output RPM342
  • Input HP2.33
  • Output HP2.26
  • Output Torque428
  • Overhung Load300
  • Motor Input Flange56C
  • Output Flange56C
  • HousingCast Iron
  • Input Bore0.625
  • Input Keyway3/16" x 3/32"
  • Output Keyway3/16" x 3/32"
  • LubricationFactory Filled
  • MountingAny Position
  • SealsDouble Lip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ratio Multipliers
• Double-lipped seals keep out contaminants Factory lubricated Mount in any position
Compact, versatile units increase motor torque and efficiency. Dual-purpose design can be used as either a stand-alone single reduction inline reducer, or can be bolted on to the input of any C-Face reducer to multiply overall reduction ratio.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MCOF12 is loaded.
Additional information about MCOF12 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Moment of inertia values are not available for this item.

Thanks for using Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:38:41.214-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V830, prod, sort_default
1 of 1
  • 2015-06-29T19:38:41.216-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V830, prod, sort_default
1 of 1