Skip Content

Par 36 Rubber Tractor/Utility Lamp,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Par 36 Rubber Tractor/Utility Lamp, 12V

Price $15.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CWU2
  • Mfr. Model # 64931
  • UNSPSC # 25172901
  • Catalog Page # 1327
  • Shipping Weight 1.42 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Lamp
  • TypePar 36, Sealed Beam, Trapezoid Pattern
  • Length5-7/8"
  • Diameter5"
  • Depth2-3/4"
  • ColorWhite/Clear
  • ShapeRound
  • Lamp TypeIncandescent
  • Volt Bulb12
  • MaterialRubber
  • Termination TypeHardwired
  • Mounting TypeSwivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This rubber tractor and utility lamp features a shock-absorbing, weatherproof body. It is designed for versatile applications including utility, fifth wheel, back-up, tractor, forklift, or off-road vehicle lamp. It also features a swivel mount and trapezoid beam pattern.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how bright are these?

candle power?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about appliedtone is loaded.
Additional information about appliedtone could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this bulb is 35 watt and 3000 CP. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:54:47.630-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CWU2, prod, sort_default
1 of 1
  • 2015-07-27T19:54:47.632-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CWU2, prod, sort_default
1 of 1