Skip Content

 
Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe Light

Technical Specs

  • Item Strobe Light 
Color
Please Select
Mounting
Please Select
Lamp Type
Please Select
Voltage
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Lamp Type
Voltage
Flash Type
Flashes per Minute
Diameter
Height
Base Material
Light Output
Watts
Current Drawn
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
77133
Amber
1" Pipe or Flange
Flash Tube
12VDC
Double or Quad
80 Double or 65 Quad
5-1/8"
6-11/16"
Polycarbonate
7 Joules (Double), 10 Joules (Quad)
27.6
2.3A
SAE J1318

$221.75 / each

Enter location to check availability
Catalog Page #  NA

Price $221.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting 1" Pipe or Flange
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 5-1/8"
  • Height 6-11/16"
  • Base Material Polycarbonate
  • Light Output 7 Joules (Double), 10 Joules (Quad)
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J1318
77353
Amber
4" Mounting Grommet
LED
12VDC
Double or Quad
80 Double or 65 Quad
4-5/16"
3/4"
Polycarbonate
Not Rated
3
0.25A
Class II

$109.65 / each

Enter location to check availability
Catalog Page #  NA

Price $109.65 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting 4" Mounting Grommet
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 4-5/16"
  • Height 3/4"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 3
  • Current Drawn 0.25A
  • Standards Class II
77203
Amber
Magnetic
Flash Tube
12VDC
Single
70
5-1/8"
3-5/8"
Glass Filled Nylon
1.5 Joules
3.6
0.3A
SAE J845 Class I

$176.00 / each

Enter location to check availability
Catalog Page #  NA

Price $176.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Single
  • Flashes per Minute 70
  • Diameter 5-1/8"
  • Height 3-5/8"
  • Base Material Glass Filled Nylon
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J845 Class I
77843
Amber
Magnetic
LED
12VDC
14 Flash Patterns
Variable
6-7/16"
6-13/16"
Polycarbonate
Not Rated
1.8
0.15A
SAE J845 Class II

$369.75 / each

Enter location to check availability
Catalog Page #  NA

Price $369.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 14 Flash Patterns
  • Flashes per Minute Variable
  • Diameter 6-7/16"
  • Height 6-13/16"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 1.8
  • Current Drawn 0.15A
  • Standards SAE J845 Class II
77013
Amber
Permanent
Flash Tube
12 to 110VDC
Rotating
80
2-7/8
5-1/2"
Nylon
2 Joules
7.2
0.6A
UL 583 and SAE J1381

$156.25 / each

Enter location to check availability
Catalog Page #  1196 

Price $156.25 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 110VDC
  • Flash Type Rotating
  • Flashes per Minute 80
  • Diameter 2-7/8
  • Height 5-1/2"
  • Base Material Nylon
  • Light Output 2 Joules
  • Watts 7.2
  • Current Drawn 0.6A
  • Standards UL 583 and SAE J1381
77833
Amber
Permanent
LED
12VDC
14 Flash Patterns
Variable
6-7/16"
6-13/16"
Polycarbonate
Not Rated
1.8
0.15A
SAE J845 Class II

$362.25 / each

Enter location to check availability
Catalog Page #  NA

Price $362.25 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 14 Flash Patterns
  • Flashes per Minute Variable
  • Diameter 6-7/16"
  • Height 6-13/16"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 1.8
  • Current Drawn 0.15A
  • Standards SAE J845 Class II
77193
Amber
Permanent
LED
12VDC
Double or Quad
80 Double or 65 Quad
5"
5-7/8"
Rubber
Not Rated
3
0.25A
Class II

$114.95 / each

Enter location to check availability
Catalog Page #  NA

Price $114.95 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 5"
  • Height 5-7/8"
  • Base Material Rubber
  • Light Output Not Rated
  • Watts 3
  • Current Drawn 0.25A
  • Standards Class II
77873
Amber
Permanent
LED
12VDC
Double or Quad
80 Double or 65 Quad
6-1/2"
5-5/8"
Aluminum
Not Rated
7.2
0.6A
SAE J845 Class I

$601.50 / each

Enter location to check availability
Catalog Page #  NA

Price $601.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 6-1/2"
  • Height 5-5/8"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 7.2
  • Current Drawn 0.6A
  • Standards SAE J845 Class I
76223
Amber
Permanent
Sealed Beam
12VDC
Gear Driven Rotating
60 to 120
8-7/16"
8-1/4"
Stainless Steel
33,000 Candela
70.8
5.9A
SAE J845 Class I

$160.75 / each

Enter location to check availability
Catalog Page #  1196 

Price $160.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Sealed Beam
  • Voltage 12VDC
  • Flash Type Gear Driven Rotating
  • Flashes per Minute 60 to 120
  • Diameter 8-7/16"
  • Height 8-1/4"
  • Base Material Stainless Steel
  • Light Output 33,000 Candela
  • Watts 70.8
  • Current Drawn 5.9A
  • Standards SAE J845 Class I
77643
Amber
Pipe/Permanent
Flash Tube
12 to 24VDC
Double or Quad
80 Double or 65 Quad
6-1/2"
6-3/8"
Aluminum
15 Joules Double, 20 Joules Quad
27.6
2.3A
SAE J1318 Class I

$319.75 / each

Enter location to check availability
Catalog Page #  NA

Price $319.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 24VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 6-1/2"
  • Height 6-3/8"
  • Base Material Aluminum
  • Light Output 15 Joules Double, 20 Joules Quad
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J1318 Class I
77733
Amber
Pipe/Permanent
Flash Tube
12VDC
Double or Quad
65 Double or 60 Quad
6-1/2"
7-7/8"
Aluminum
15 Joules Double, 20 Joules Quad
27.6
2.3A
SAE J845 Class II

$290.50 / each

Enter location to check availability
Catalog Page #  NA

Price $290.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 65 Double or 60 Quad
  • Diameter 6-1/2"
  • Height 7-7/8"
  • Base Material Aluminum
  • Light Output 15 Joules Double, 20 Joules Quad
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J845 Class II
77673
Amber
Pipe/Permanent
Flash Tube
12VDC
Double or Quad
80 Double or 65 Quad
6-1/2"
7-7/8"
Aluminum
15 Joules Double, 20 Joules Quad
27.6
2.3A
SAE J845 Class I

$335.00 / each

Enter location to check availability
Catalog Page #  NA

Price $335.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 6-1/2"
  • Height 7-7/8"
  • Base Material Aluminum
  • Light Output 15 Joules Double, 20 Joules Quad
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J845 Class I
77363
Amber
Standard Oval Mounting Grommet
LED
12VDC
Double or Quad
80 Double or 65 Quad
1-3/8"
Polycarbonate
Not Rated
3
0.25A
Class II

$106.60 / each

Enter location to check availability
Catalog Page #  NA

Price $106.60 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Standard Oval Mounting Grommet
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Height 1-3/8"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 3
  • Current Drawn 0.25A
  • Standards Class II
76035
Blue
Magnetic
Flash Tube
12VDC
Rotating
80
5-3/8"
Acrylic
4 Candela
19.68
1.64
SAE J845 Class I

$66.40 / each

Enter location to check availability
Catalog Page #  NA

Price $66.40 / each

Technical Specs

  • Item Strobe Light
  • Color Blue
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Rotating
  • Flashes per Minute 80
  • Height 5-3/8"
  • Base Material Acrylic
  • Light Output 4 Candela
  • Watts 19.68
  • Current Drawn 1.64
  • Standards SAE J845 Class I
44601
Clear
Permanent
Flash Tube
12VDC
Strobe
80
5-1/8"
6-11/16"
Polycarbonate
4 Candela
19.68
1.64A
SAE J845 Class I

$47.30 / each

Enter location to check availability
Catalog Page #  NA

Price $47.30 / each

Technical Specs

  • Item Strobe Light
  • Color Clear
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Strobe
  • Flashes per Minute 80
  • Diameter 5-1/8"
  • Height 6-11/16"
  • Base Material Polycarbonate
  • Light Output 4 Candela
  • Watts 19.68
  • Current Drawn 1.64A
  • Standards SAE J845 Class I
77352
Red
4" Mounting Grommet
LED
12VDC
Double or Quad
80 Double or 65 Quad
4-5/16"
3/4"
Polycarbonate
Not Rated
3
0.25A
Class II

$110.00 / each

Enter location to check availability
Catalog Page #  NA

Price $110.00 / each

Technical Specs

  • Item Strobe Light
  • Color Red
  • Mounting 4" Mounting Grommet
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 4-5/16"
  • Height 3/4"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 3
  • Current Drawn 0.25A
  • Standards Class II
76032
Red
Magnetic
Flash Tube
12VDC
Rotating
80
5-3/8"
Acrylic
4 Candela
19.68
1.64
SAE J845 Class I

$41.45 / each

Enter location to check availability
Catalog Page #  NA

Price $41.45 / each

Technical Specs

  • Item Strobe Light
  • Color Red
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Rotating
  • Flashes per Minute 80
  • Height 5-3/8"
  • Base Material Acrylic
  • Light Output 4 Candela
  • Watts 19.68
  • Current Drawn 1.64
  • Standards SAE J845 Class I
77362
Red
Standard Oval Mounting Grommet
LED
12VDC
Double or Quad
80 Double or 65 Quad
1-3/8"
Polycarbonate
Not Rated
3
0.25A
Class II

$113.95 / each

Enter location to check availability
Catalog Page #  NA

Price $113.95 / each

Technical Specs

  • Item Strobe Light
  • Color Red
  • Mounting Standard Oval Mounting Grommet
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Height 1-3/8"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 3
  • Current Drawn 0.25A
  • Standards Class II
77351
White
4" Mounting Grommet
LED
12VDC
Double or Quad
80 Double or 65 Quad
4-5/16"
3/4"
Polycarbonate
Not Rated
3
0.25A
Class II

$173.00 / each

Enter location to check availability
Catalog Page #  NA

Price $173.00 / each

Technical Specs

  • Item Strobe Light
  • Color White
  • Mounting 4" Mounting Grommet
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 4-5/16"
  • Height 3/4"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 3
  • Current Drawn 0.25A
  • Standards Class II
77361
White
Standard Oval Mounting Grommet
LED
12VDC
Double or Quad
80 Double or 65 Quad
1-3/8"
Polycarbonate
Not Rated
3
0.25A

$180.00 / each

Enter location to check availability
Catalog Page #  NA

Price $180.00 / each

Technical Specs

  • Item Strobe Light
  • Color White
  • Mounting Standard Oval Mounting Grommet
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Height 1-3/8"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 3
  • Current Drawn 0.25A
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More