Skip Content

 
Mini Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Strobe Light

Technical Specs

  • Item Mini Strobe Light 
Color
Please Select
Mounting
Please Select
Lamp Type
Please Select
Voltage
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Lamp Type
Voltage
Flash Type
Flashes per Minute
Diameter
Height
Base Material
Light Output
Watts
Current Drawn
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
77483
Amber
Magnetic
LED
12VDC
Varied
90
5"
3-3/4"
Polycarbonate
Not Rated
1.8
0.15A
SAE J845 Class III

$123.35 / each

Enter location to check availability
Catalog Page #  1196 

Price $123.35 / each

Technical Specs

  • Item Mini Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Varied
  • Flashes per Minute 90
  • Diameter 5"
  • Height 3-3/4"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 1.8
  • Current Drawn 0.15A
  • Standards SAE J845 Class III
77103
Amber
Permanent
Flash Tube
12 to 80VDC
Single
80
5-1/8"
3-5/8"
Glass Filled Nylon
1.5 Joules
3
0.25A

$101.30 / each

Enter location to check availability
Catalog Page #  1196 

Price $101.30 / each

Technical Specs

  • Item Mini Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 80VDC
  • Flash Type Single
  • Flashes per Minute 80
  • Diameter 5-1/8"
  • Height 3-5/8"
  • Base Material Glass Filled Nylon
  • Light Output 1.5 Joules
  • Watts 3
  • Current Drawn 0.25A
77473
Amber
Permanent
LED
12VDC
Varied
90
5"
3-3/4"
Polycarbonate
Not Rated
1.8
0.15A
SAE J845 Class III

$98.25 / each

Enter location to check availability
Catalog Page #  1196 

Price $98.25 / each

Technical Specs

  • Item Mini Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type Varied
  • Flashes per Minute 90
  • Diameter 5"
  • Height 3-3/4"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 1.8
  • Current Drawn 0.15A
  • Standards SAE J845 Class III
77105
Blue
Permanent
Flash Tube
12 to 80VDC
Single
80
5-1/8"
3-5/8"
Glass Filled Nylon
1.5 Joules
3
0.25A

$104.45 / each

Enter location to check availability
Catalog Page #  NA

Price $104.45 / each

Technical Specs

  • Item Mini Strobe Light
  • Color Blue
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 80VDC
  • Flash Type Single
  • Flashes per Minute 80
  • Diameter 5-1/8"
  • Height 3-5/8"
  • Base Material Glass Filled Nylon
  • Light Output 1.5 Joules
  • Watts 3
  • Current Drawn 0.25A
77101
Clear
Permanent
Flash Tube
12 to 80VDC
Single
80
5-1/8"
3-5/8"
Glass Filled Nylon
1.5 Joules
3
0.25A

$104.15 / each

Enter location to check availability
Catalog Page #  NA

Price $104.15 / each

Technical Specs

  • Item Mini Strobe Light
  • Color Clear
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 80VDC
  • Flash Type Single
  • Flashes per Minute 80
  • Diameter 5-1/8"
  • Height 3-5/8"
  • Base Material Glass Filled Nylon
  • Light Output 1.5 Joules
  • Watts 3
  • Current Drawn 0.25A
77102
Red
Permanent
Flash Tube
12 to 80VDC
Single
80
5-1/8"
3-5/8"
Glass Filled Nylon
1.5 Joules
3
0.25A

$104.45 / each

Enter location to check availability
Catalog Page #  NA

Price $104.45 / each

Technical Specs

  • Item Mini Strobe Light
  • Color Red
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 80VDC
  • Flash Type Single
  • Flashes per Minute 80
  • Diameter 5-1/8"
  • Height 3-5/8"
  • Base Material Glass Filled Nylon
  • Light Output 1.5 Joules
  • Watts 3
  • Current Drawn 0.25A
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More