Skip Content

 
Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Lightbar

GROTE


Technical Specs

  • ItemMini Lightbar 
  • ColorAmber 
  • MountingPermanent 
  • Number of Heads
BrandGROTE 
Lamp Type
Please Select
Length
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Length
Flash Type
Flashes per Minute
Availability
Price
Qty
76803
Halogen
15-3/4"
Gear Driven Rotating w/Fixed Mirror
300

$283.00 / each

Mini Lightbar,Yellow,Permanent,Halogen
Catalog Page #  1312 

Price: $283.00 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeHalogen
  • ColorAmber
  • MountingPermanent
  • Number of Heads2
  • Length15-3/4"
  • Flash TypeGear Driven Rotating w/Fixed Mirror
  • Flashes per Minute300
77153
Sealed Beam
22-1/2"
Belt Driven Rotating w/Diamond Mirror
400

$525.50 / each

Mini Lightbar,Seal Bm,Ambr,Perm,22-1/2In
Catalog Page #  1312 

Price: $525.50 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeSealed Beam
  • ColorAmber
  • MountingPermanent
  • Number of Heads2
  • Length22-1/2"
  • Flash TypeBelt Driven Rotating w/Diamond Mirror
  • Flashes per Minute400