Skip Content

 
Low Profile Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Strobe Light

Technical Specs

  • Item Low Profile Strobe Light 
Color
Please Select
Mounting
Please Select
Lamp Type
Please Select
Voltage
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Lamp Type
Voltage
Flash Type
Flashes per Minute
Diameter
Height
Base Material
Light Output
Watts
Current Drawn
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
77123
Amber
1" Pipe or Flange
Flash Tube
12 to 24VDC
Double or Quad
80 Double or 65 Quad
5-1/8"
4-3/4"
Polycarbonate
7 Joules (Double), 10 Joules (Quad)
18
1.5A
SAE J1318 Class II

$233.50 / each

Enter location to check availability
Catalog Page #  NA

Price $233.50 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Amber
  • Mounting 1" Pipe or Flange
  • Lamp Type Flash Tube
  • Voltage 12 to 24VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 5-1/8"
  • Height 4-3/4"
  • Base Material Polycarbonate
  • Light Output 7 Joules (Double), 10 Joules (Quad)
  • Watts 18
  • Current Drawn 1.5A
  • Standards SAE J1318 Class II
77823
Amber
Magnetic
LED
12VDC
14 Flash Patterns
Variable
6-7/16"
5-5/16"
Polycarbonate
Not Rated
1.8
0.15A
SAE J845 Class II

$405.50 / each

Enter location to check availability
Catalog Page #  NA

Price $405.50 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 14 Flash Patterns
  • Flashes per Minute Variable
  • Diameter 6-7/16"
  • Height 5-5/16"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 1.8
  • Current Drawn 0.15A
  • Standards SAE J845 Class II
77813
Amber
Permanent
LED
12 to 24VDC
14 Flash Patterns
Variable
6-7/16"
5-5/16"
Polycarbonate
Not Rated
1.8
0.15A
SAE J845 Class II

$336.00 / each

Enter location to check availability
Catalog Page #  NA

Price $336.00 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12 to 24VDC
  • Flash Type 14 Flash Patterns
  • Flashes per Minute Variable
  • Diameter 6-7/16"
  • Height 5-5/16"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 1.8
  • Current Drawn 0.15A
  • Standards SAE J845 Class II
77613
Amber
Pipe/Permanent
Flash Tube
12 to 24VDC
Double or Quad
80 Double or 65 Quad
6-1/2"
4-5/8"
Aluminum
15 Joules Double, 20 Joules Quad
27.6
2.3A
SAE J1318 Class I

$320.75 / each

Enter location to check availability
Catalog Page #  NA

Price $320.75 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Amber
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 24VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 6-1/2"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 15 Joules Double, 20 Joules Quad
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J1318 Class I
77693
Amber
Pipe/Permanent
Flash Tube
12 to 24VDC
Double or Quad
80 Double or 65 Quad
6-1/2"
4-5/8"
Aluminum
15 Joules Double, 20 Joules Quad
27.6
2.3A
SAE J1318 Class II

$275.00 / each

Enter location to check availability
Catalog Page #  NA

Price $275.00 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Amber
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 24VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 6-1/2"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 15 Joules Double, 20 Joules Quad
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J1318 Class II
77633
Amber
Pipe/Permanent
Flash Tube
12VDC
Double or Quad
80 Double or 65 Quad
6-1/2"
4-5/8"
Aluminum
10 Joules Double, 20 Joules Quad
27.6
2.3A
SAE J845 Class I

$355.25 / each

Enter location to check availability
Catalog Page #  NA

Price $355.25 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Amber
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 6-1/2"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 10 Joules Double, 20 Joules Quad
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J845 Class I
77623
Amber
Pipe/Permanent
Flash Tube
12VDC
Double or Quad
80 Double or 65 Quad
6-1/2"
4-5/8"
Epoxy
8 Joules Double, 17 Joules Quad
27.6
2.3A
SAE J845 Class II

$326.00 / each

Enter location to check availability
Catalog Page #  NA

Price $326.00 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Amber
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 6-1/2"
  • Height 4-5/8"
  • Base Material Epoxy
  • Light Output 8 Joules Double, 17 Joules Quad
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J845 Class II
77615
Blue
Pipe/Permanent
Flash Tube
12 to 24VDC
Double or Quad
80 Double or 65 Quad
6-1/2"
4-5/8"
Aluminum
15 Joules Double, 20 Joules Quad
27.6
2.3A
SAE J1318 Class I

$326.75 / each

Enter location to check availability
Catalog Page #  NA

Price $326.75 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Blue
  • Mounting Pipe/Permanent
  • Lamp Type Flash Tube
  • Voltage 12 to 24VDC
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Diameter 6-1/2"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 15 Joules Double, 20 Joules Quad
  • Watts 27.6
  • Current Drawn 2.3A
  • Standards SAE J1318 Class I
77811
Clear
Permanent
LED
12VDC
14 Flash Patterns
Variable
6-7/16"
5-5/16"
Polycarbonate
Not Rated
1.8
0.15A
SAE J845 Class II

$366.00 / each

Enter location to check availability
Catalog Page #  NA

Price $366.00 / each

Technical Specs

  • Item Low Profile Strobe Light
  • Color Clear
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12VDC
  • Flash Type 14 Flash Patterns
  • Flashes per Minute Variable
  • Diameter 6-7/16"
  • Height 5-5/16"
  • Base Material Polycarbonate
  • Light Output Not Rated
  • Watts 1.8
  • Current Drawn 0.15A
  • Standards SAE J845 Class II
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More