Skip Content

Hold Down Set Adjustable,6-7/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hold Down Set Adjustable, 6-7/8 In

Price $9.29 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2FFT9
  • Mfr. Model # 84-9480
  • UNSPSC # 26111703
  • Catalog Page # 1265
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hold Down Set Adjustable
  • Color Black
  • Housing Material Polypropylene
  • Length 6-7/8"
  • Features New Telescoping Design; Fiberglass-Reinforced Polypropylene Is Rust And Corrosion-Proof; Non-Conductive - Eliminates Hold-Down As Source Of Shorts
  • For Use With Car, Truck, Bus Off-Road, Marine and Recreational Vehicle
  • Package Quantity 1
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


This polypropylene hold-down crossbar features a telescoping design for use in cars, trucks, buses, off-road vehicles, and marine vehicles. The fiberglass-reinforced polypropylene is rustproof and corrosion-proof. It is also non-conductive to prevent shorting.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.