Skip Content

Battery Cable Cutter,22" Overall Length,Shear Cut Cutting Action,Primary Application:  Battery Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Cable Cutter, 22" Overall Length, Shear Cut Cutting Action, Primary Application: Battery Cable

Price $310.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FEH4
  • Mfr. Model # 4285-396-001
  • UNSPSC # 23171604
  • Catalog Page # 1144
  • Shipping Weight 4.05 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 22"
  • Cutting Capacity Copper not designed
  • Cutting Capacity Aluminum not designed
  • Cutting Capacity Communication Cable 250 MCM BATTERY/WELDING CABLE
  • Cutting Capacity Soft Steel not designed
  • Cutting Capacity ACSR Not Designed
  • Handle Design Ergonomic
  • Features Blades made of 1075 carbon steel, hardened for long life, can be resharpened
  • Standards 6 MONTH WARRANTY
  • Includes 22" overall length for QuickCutter 250
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.