Skip Content

Coiled Power Cord close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coiled Power Cord

Price $97.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UVY9
  • Mfr. Model # 87100
  • UNSPSC # 26121636
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Meets recommended power requirements for trailers built with ABS, beginning in 1998.

View More

Technical Specs

  • Item Coiled Power Cord
  • Wire Length 12 ft.
  • Material ABS Coil Cord
  • Color Green
  • Features 1/8, 2/10, 4/12 Gauge, Provides Superior Power Delivery and Exceeds Power Delivery Minimum Legal Lamp Requirements for Single or Double Trailer Configurations, Ultralink(TM) Zinc Die-Cast Plugs Are Filled with Elastomeric Material That Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture, Special Adhesive Bonds the Cable to the Plug, Eliminating the Need for A Supporting Spring and Preventing Moisture From Entering the Back of the Plug, Solid Brass Terminals Are Corrosion Resistant, and Provide Superior Current Capacity with Minimal Voltage Drop, Provides Excellent Recoil Memory, Chemical, and Abrasion Resistance, Advanced Polymer Jacketing Material Provides Complete Sealing and Abrasion Protection Between -55 Degrees F and 190 Degrees F (Premium Versions)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.