Skip Content

Chaise Lounge,Adjust,Bronze Mist/Khaki close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chaise Lounge, Adjust, Bronze Mist/Khaki

Price $578.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6DVJ9
  • Mfr. Model # 99414137
  • UNSPSC # 56101602
  • Catalog Page # 1789
  • Shipping Weight 34.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chaise Lounge
  • Type Adjustable, Sling
  • Color Bronze Mist/Khaki
  • Finish Satin
  • Construction Resin Frame and Vinyl Coated Polyester Sling Fabric
  • Weight Capacity 300 lbs.
  • Features Firm Breathable and Supportive Commercial Grade Sling, 5-Position Adjustable Back Rest, Easy to Replace Sling Fabric, Recessed Wheels, Stacks for Easy Storage
  • Resistant To Discoloration and Fading for the Frame and Mildew for the Sling
  • Height 14"
  • Width 30"
  • Depth 78"
  • Assembly Not Required
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Heavy-duty outdoor furniture constructed of molded melamine is weather-resistant and durable. Heat-, burn-, and scratch-resistant material will not rust, fade, chip, or stain.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.