Skip Content

Cable Hoist Rescue Kit 8000 lb. Lifting Capacity, 60 ft. Cable Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Hoist Rescue Kit 8000 lb. Lifting Capacity, 60 ft. Cable Length

Price $6,527.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XXJ3
  • Mfr. Model # Rescue TU32K
  • UNSPSC # 24101602
  • Catalog Page # 1460
  • Shipping Weight 105.0 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Hoist Rescue Kit
  • Lifting Capacity8000 lb.
  • Pull Capacity16,000 lb.
  • Cable Length60 ft.
  • Cable Dia.5/8"
  • FinishZinc Plated
  • Handle Length25-1/2" to 41-1/4"
  • Hook Opening1"
  • MaterialGalvanized Steel
  • RatchetHydraulically Actuated
  • StandardsASME B30.21
  • IncludesSteel Box, (1) 6XXF6, 60 Ft Galvanized Wire Rope, Telescopic Handle For Hoist, Snatch Block Pully, 6 Ft Wire Rope Sling With Choker Hook, 6 Ft Wire Rope Sling and 9 Ft Wire Rope Sling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Griphoist® Cable Hoists
Cable Hoist Rescue Kits
Include steel box with 60-ft. galvanized wire rope, telescopic handle for hoist, snatch block pully, 6-ft. wire rope sling with choker hook 6-ft. and 9-ft. wire rope sling.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by For every first responder or engine, this is a must have tool for stabilizing, securing and extracting any accident where you need the fast setup at long distances. The grip hoist is the only man lifting rated hoist on the market. Because it can accept any length of wire it has unlimited length of pulling power. Being a wire hoist, if you run the wire through a sheave block, you double the 8000lb to 16,000lb. Reeve it twice and you now have a 32,000lb unit. This tool should be on every rescue and fire truck that responds to all types of first responder situations! September 26, 2012
  • 2015-07-28T19:45:11.339-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XXJ3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.