Skip Content

Mild Heavy Duty Degreaser, 12 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Mild Heavy Duty Degreaser, 12 oz. Aerosol Can

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 14C415
  • Mfr. Model # BET-0032
  • UNSPSC # 47131821
  • Catalog Page # N/A
  • Shipping Weight 0.92 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Degreaser
  • Container Type Aerosol Can
  • Size 12 oz.
  • Recommended Dilution Ready to Use
  • Fragrance Mild
  • Contains Soy
  • VOC Content 0.04%
  • Flash Point 156 Degrees F
  • Standards OSHA, USDA
  • Green Certification or Other Recognition USDA BioPreferred Designated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA BioPreferred Designated.

  • This item is restricted for international sale.


Industrial Strength Cleaners/Degreasers
Grime Off™
Soy-based 100% biodegradable cleaner quickly removes grease, dirt, and stubborn soils. USDA biobased, safe for food processing.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.