Skip Content

Solid Pavement Repair Patch, 40 lb. Size, Pail Container Type, Coverage: 3 ft. x 3 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Solid Pavement Repair Patch, 40 lb. Size, Pail Container Type, Coverage: 3 ft. x 3 ft.

Price $38.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39F847
  • Mfr. Model # GP40P
  • UNSPSC # 31201606
  • Catalog Page # 1745
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pavement Repair Patch
  • Form Solid
  • Color Black
  • Size 40 lb.
  • Container Type Pail
  • Coverage 3 ft. x 3 ft.
  • VOC Not Specified
  • Flash Point Not Specified
  • Performance Temp. Range 0 Degrees to 105 Degrees F
  • Application Temp. Range 0 Degrees to 105 Degrees F
  • Application Time Not Specified
  • Dry Time Immediately
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Functional Cure Not Specified
  • Adheres To Repair Area with Confined Edges of Any Material
  • Application Driveway, Pot Holes, and Cracks
  • Characteristics Ready to use, No Mixing Required
  • Meets VOC Compliant, DOT Specifications Throughout the USA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.