Skip Content

Voltage,Continuity Testr,1000VAC,1000VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Voltage, Continuity Testr, 1000VAC, 1000VDC

Price $165.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HY74
  • Mfr. Model # GT-95
  • UNSPSC # 41113637
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVoltage and Continuity Tester
  • AC Voltage Range19 to 1000
  • DC Voltage Range5 to 1000
  • Resistance0 to 50K Ohms
  • Calibration Frequency45 to 65 Hz
  • Safety RatingCAT IV 600V, CAT III 1000V
  • DisplayLCD with Dual Color LED
  • Battery TypeAAA
  • StandardsC/US UL
  • IncludesTSG-3 Sure Grip Test Leads, TC-5 Carrying Case, Test Leads and Carrying Case
  • Manufacturers Warranty LengthLifetime
  • Special FeaturesErgonomic Design, Extended Hold, Shaker On/Off Option
  • GFCI TestYes
  • Non-Contact Voltage DetectorYes
  • Audible ContinuityYes
  • DC PolarityYes
  • Data HoldYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.