Skip Content

Stainless Steel Folding Utility Knife,7-1/4" Overall Length,Number of Blades:5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Folding Utility Knife, 7-1/4" Overall Length, Number of Blades:5

Price $30.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15X781
  • Mfr. Model # 0652-23
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.67 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Utility Knife
  • Application Electrical, Utility, Communications, Construction
  • Overall Length 7-1/4"
  • Overall Width 1-1/2"
  • Overall Thickness 3/4"
  • Position Multiple
  • Handle Color Green/Black
  • Handle Type Thumb Pad
  • Handle Material Aluminum
  • Blade Change Quick Change
  • Blade Type Utility
  • Blade Material Stainless Steel
  • Features Oversized Ergonomic Grip, Quick-Change Locking Bladeholder and Lock-Back
  • Stores (5) Blades
  • Number of Blades 5
  • Number of Blades Included 6
  • Includes Storage Pouch and 5 Extra Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Do the extra blades store in the knife?

8 months ago
by
Read all my Q&A
 
Please wait while more information about solair is loaded.
Additional information about solair could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this knife stores 5 blades. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:17.628-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15X781, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:17.629-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15X781, prod, sort_default
1 of 1