Skip Content

Submersible Trash Pump,Hydraulic,3 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Submersible Trash Pump, Hydraulic, 3 In

Price $2,675.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NWK5
  • Mfr. Model # H4635
  • UNSPSC # 40151533
  • Catalog Page # N/A
  • Shipping Weight 31.73 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Trash Pump
  • TypeHydraulic Powered
  • Hydraulic System TypeOpen or Closed Center
  • Base MaterialAluminum
  • HousingAluminum
  • Top MaterialAluminum
  • Impeller MaterialStainless Steel
  • Hydraulic Pressure Port1/2" Male NPTF
  • Hydraulic Return Port1/2" Male NPTF
  • Min. Hydraulic Flow7 gpm
  • Recommended Hydraulic Flow8 gpm
  • Max. Hydraulic Flow10 gpm
  • Pump Inlet Port3-1/8"
  • Pump Discharge Port3"
  • Max. Dia. Solids (In.)3"
  • Max. Ft. of Head @ 7 GPM60 ft.
  • Max. Ft. of Head @ 8 GPM72 ft.
  • Max. Ft. of Head @ 9 GPM95 ft.
  • Max. Ft. of Head @ 10 GPM106 ft.
  • Max. Water GPM @ 7 GPM Oil Flow500
  • Max. Water GPM @ 8 GPM Oil Flow500
  • Max. Water GPM @ 9 GPM Oil Flow425
  • Max. Water GPM @ 10 GPM Oil Flow500
  • Recommended Filtration (microns)10
  • Max. Oil Pressure2500 psi
  • Relief Valve PSI Setting2500 psi
  • Max. Back Pressure200 psi
  • Max. Oil Temp.140 F
  • Viscosity (SUS @ 100 F)140 to 225
  • Viscosity (SUS @210 F)40 min.
  • Height14.18"
  • Diameter11.87"
  • Weight28 lbs
  • IncludesCam Lock Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

delivery time

How long would it take to get to Perth Western Australia
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about WADeano is loaded.
Additional information about WADeano could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For real time availability please call 1-800-Grainger and a Customer Service Agent will be able to assist. Thank you for using Grainger.com Ask & Answer.
3 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:43:37.177-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NWK5, prod, sort_default
1 of 1
  • 2015-09-03T19:43:37.179-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NWK5, prod, sort_default
1 of 1