Skip Content

Receptacle Tester with GFCI,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Receptacle Tester with GFCI, 120VAC

Price $310.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3T117
  • Mfr. Model # 5708
  • UNSPSC # 41113641
  • Catalog Page # 692
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this compact tool to test GFCI receptacles, and GFCI circuit breaker-protected circuits, as well as to check for correct wiring on 120V grounded outlets and 3-wire electrical receptacles on AC circuits. Also handy for verifying proper circuit interrupt operation.

View More

Technical Specs

  • Item Receptacle Tester with GFCI
  • Voltage 120VAC
  • Indicator LED, Signals Correct Wiring, Open Ground, Open Neutral, Open Hot, Hot/Ground Reversed and Hot/Neutral Reversed
  • Load Current 3, 5, 7, or 30mA
  • Safety Rating CAT II 150V
  • Standards IEC 61010-1
  • Includes 16" Cord
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.