Skip Content

 
Ratcheting Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ratcheting Cable Cutter

Technical Specs

  • Primary Application Electrical Cable 
  • Item Ratchet Cable Cutter 
Cutting Action
Please Select
Overall Length
Please Select
Cutting Capacity Copper
Please Select
Cutting Capacity ACSR
Please Select
Cutting Capacity Communication Cable
Please Select
Cutting Capacity Aluminum
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Cutting Action
Overall Length
Cutting Capacity Copper
Cutting Capacity ACSR
Cutting Capacity Communication Cable
Cutting Capacity Aluminum
Price
Qty
Please use Qty box to add item(s) to cart.
45206
Center Cut
10"
1-3/8"

$562.00 / each

Enter location to check availability
Catalog Page #  1066 

Price $562.00 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Ratchet Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 10"
  • Cutting Capacity Communication Cable 1-3/8"
759
Center Cut
10-1/2"
1-1/8"

$319.75 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Ratchet Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 10-1/2"
  • Cutting Capacity Communication Cable 1-1/8"
761
Center Cut
10-3/4"
1000 MCM
1-1/8"
1000 MCM

$555.50 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Ratchet Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 10-3/4"
  • Cutting Capacity Copper 1000 MCM
  • Cutting Capacity Communication Cable 1-1/8"
  • Cutting Capacity Aluminum 1000 MCM
45207
Center Cut
11"
2"
1000 MCM

$629.00 / each

Enter location to check availability
Catalog Page #  1066 

Price $629.00 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Ratchet Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 11"
  • Cutting Capacity Communication Cable 2"
  • Cutting Capacity Aluminum 1000 MCM
760
Center Cut
13-3/4"
1000 MCM
1-3/4"
1000 MCM

$373.75 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Ratchet Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 13-3/4"
  • Cutting Capacity Copper 1000 MCM
  • Cutting Capacity Communication Cable 1-3/4"
  • Cutting Capacity Aluminum 1000 MCM
776
Center Cut
20"
636 kcmil

$770.50 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Ratchet Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 20"
  • Cutting Capacity ACSR 636 kcmil
774
Shear Cut
19-1/8"
1-3/16"
795 MCM

$536.00 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Ratchet Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 19-1/8"
  • Cutting Capacity Communication Cable 1-3/16"
  • Cutting Capacity Aluminum 795 MCM
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More