Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver


Technical Specs

  • Item Multi-Bit Screwdriver 
  • Primary Application General Purpose 
  • Ratcheting No 
  • Bit Retainer Type Quick Change 
  • Handle Design Soft Cushioned Grip 
  • Number of Pieces
  • Bit Style Double Ended 
Driver Type
Please Select
Includes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Includes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
0153-42C
6-in-1
3/16, 1/4" Slotted, #1, #2 Phillips, 5/16, 1/4" Hex Bits, Driver Handle
7-1/8"

$12.98 / each

Enter location to check availability
Catalog Page #  NA

Price $12.98 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 3/16, 1/4" Slotted, #1, #2 Phillips, 5/16, 1/4" Hex Bits, Driver Handle
  • Handle Design Soft Cushioned Grip
  • Number of Pieces 1
  • Bit Style Double Ended
  • Overall Length 7-1/8"
0153-43C
9-in-1
3/16, 1/4" Slotted, #1, #2 Phillips, # 1, # 2 Square Recess, Socket Sizes 1/4, 5/16, 3/8", Driver Handle
8"

$19.19 / each

Enter location to check availability
Catalog Page #  NA

Price $19.19 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 9-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 3/16, 1/4" Slotted, #1, #2 Phillips, # 1, # 2 Square Recess, Socket Sizes 1/4, 5/16, 3/8", Driver Handle
  • Handle Design Soft Cushioned Grip
  • Number of Pieces 1
  • Bit Style Double Ended
  • Overall Length 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More