Skip Content

 
Insulated Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Screwdriver


Technical Specs

  • ItemInsulated Screwdriver 
  • Handle MaterialMulticomponent 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
0153-31-INS
Phillips/Crosspoint
Phillips
#1
3"

$25.90 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 6-1/2 In
Catalog Page #  1181 

Price $25.90 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0153-33-INS
Phillips/Crosspoint
Phillips
#2
4"

$28.95 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 7-5/8 In
Catalog Page #  1181 

Price $28.95 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0153-35-INS
Phillips/Crosspoint
Phillips
#3
6"

$33.35 / each

Enter location to check availability
Screwdriver,Phillips,#3 x 10-3/4 In
Catalog Page #  1181 

Price $33.35 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0153-23-INS
Slotted
Cabinet
3/16"
8"

$29.30 / each

Enter location to check availability
Screwdriver,Slotted,3/16 x 11-5/8 In
Catalog Page #  1181 

Price $29.30 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleCabinet
  • Tip Size3/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0153-21-INS
Slotted
Keystone Slotted
3/16"
4"

$24.93 / each

Enter location to check availability
Screwdriver,Slotted,3/16 x 7-5/8 In
Catalog Page #  1181 

Clearance Price $24.93 / each

Price $27.70 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0153-22-INS
Slotted
Keystone Slotted
3/16"
6"

$28.05 / each

Enter location to check availability
Screwdriver,Slotted,3/16 x 9-1/2 In
Catalog Page #  1181 

Price $28.05 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0153-11-INS
Slotted
Keystone Slotted
1/4"
4"

$32.40 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,1/4 x 8 In
Catalog Page #  1181 

Price $32.40 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0153-15-INS
Slotted
Keystone Slotted
5/16"
6"

$32.00 / each

Enter location to check availability
Screwdriver,Slotted,5/16 x 10-3/4 In
Catalog Page #  1181 

Price $32.00 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0153-17-INS
Slotted
Keystone Slotted
3/8"
10"

$41.45 / each

Enter location to check availability
Screwdriver,Slotted,3/8 x 14-3/4 In
Catalog Page #  1181 

Price $41.45 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0353-32-INS
Square
Square Recess
#1
6"

$28.60 / each

Enter location to check availability
Screwdriver,Square,#1 x 10-3/4 In
Catalog Page #  1181 

Price $28.60 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSquare
  • Tip StyleSquare Recess
  • Tip Size#1
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
0353-33-INS
Square
Square Recess
#2
6"

$28.60 / each

Enter location to check availability
Screwdriver,Square,#2 x 10-3/4 In
Catalog Page #  1181 

Price $28.60 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSquare
  • Tip StyleSquare Recess
  • Tip Size#2
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More