Skip Content

Hyd Flow Control Valve,30 gpm,3000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hyd Flow Control Valve, 30 gpm, 3000 psi

Price $1,258.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NWK6
  • Mfr. Model # HFC30
  • UNSPSC # 40141608
  • Catalog Page # N/A
  • Shipping Weight 8.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Flow Control Valve
  • Type Tool
  • Material Aluminum
  • Hydraulic System Type Open or Closed Center
  • Power Source Pressure Port 1-1/16"-12 SAE O-Ring
  • Power Source Return Port 1-1/16"-12 SAE O-Ring
  • Tool Pressure Port 3/4"-16 SAE O-Ring
  • Tool Return Port 3/4"-16 SAE O-Ring
  • Max. Input Flow 30 gpm
  • Max. Input Pressure 3000 psi
  • Max. Output Flow 10 gpm
  • Max. Output Pressure 2150 psi
  • Temp. Range -30 to 140 Degrees F
  • Recommended Filtration (microns) 10
  • Relief Valve PSI Setting 3000 psi
  • Max. Back Pressure 400 psi
  • Max. Oil Temp. 140 degrees Degrees F
  • Viscosity (SUS @ 100 F) 140 to 225
  • Viscosity (SUS @210 F) 40 min.
  • Length 8.8"
  • Width 6.7"
  • Height 5"
  • Weight 8.3 lb.
  • Includes HTMA Male and Female Couplers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.