Skip Content

Hydraulic Chain Saw,Long Reach,13 In Bar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic Chain Saw, Long Reach, 13 In Bar

Price $2,123.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NWJ8
  • Mfr. Model # 38568
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 13.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Chain Saw
  • Type75" Long Reach
  • Hydraulic System TypeOpen or Closed Center
  • Cutting Capacity13"
  • Chain Speed @ 4 GPM2100 fpm
  • Chain Speed @ 8 GPM4200 fpm
  • Chain Pitch0.325"
  • Pressure Port9/16"-18 SAE O-Ring
  • Return Port3/4"-16 SAE O-Ring
  • Min. Flow (GPM)5
  • Recommended Hydraulic Flow7 gpm
  • Max. Flow GPM8
  • Recommended Filtration (microns)10
  • Relief Valve PSI Setting2000
  • Max. Back Pressure200 psi
  • Max. Oil Temp.140 Degrees F
  • Viscosity (SUS @ 100 F)140 to 225
  • Viscosity (SUS @210 F)40 min.
  • Length75"
  • Width4-1/4"
  • Depth6 in
  • Weight9.25 lb.
  • StandardsFiberglass Extension Meets OSHA Regulation 1910.269 for Diaelectric Capability
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 38569

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Greenlee Part Number 48254
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about RBGINC is loaded.
Additional information about RBGINC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no packing kit offered for this item. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:16.395-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NWJ8, prod, sort_default
1 of 1
  • 2015-03-31T19:39:16.397-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NWJ8, prod, sort_default
1 of 1