Skip Content

Cart,Folding Wire close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cart, Folding Wire

Price $596.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MD88
  • Mfr. Model # 9510
  • UNSPSC # 24101501
  • Catalog Page # 1173
  • Shipping Weight 55.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding Wire Spool Cart
  • Load Capacity400 lb.
  • Number of Spindles5
  • Spindle Dia.1/2"
  • Handle TypeHandlebar
  • Frame MaterialSteel
  • Overall Height47-7/8"
  • Overall Width28-1/4"
  • Wheel MaterialRubber
  • Wheel Width3"
  • Wheel Diameter10"
  • Wheel TypePneumatic
  • ColorGreen
  • FinishPainted
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pipe and Conduit Rack, Wire Carts, and Caddy
Deluxe A-Frame Mobile Caddy
Holds up to 24 spools of #12 AWG wire or 16 spools of #10 AWG wire. Easy-to-grip handles and 8 solid steel, 1/2" spindles. Pinless design eliminates loose parts and folds for storage. Max. spool dia.: 7-1/2" (190mm). Max. total spool weight: 400 lb.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jane1 is loaded.
Additional information about jane1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the vendor the max. spool dia is.: 7-1/2" (190mm) & the max. total spool weight is 400 lb.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:53:04.828-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MD88, prod, sort_default
1 of 1
  • 2015-08-28T19:53:05.030-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MD88, prod, sort_default
1 of 1