Skip Content

Drill/Tap/Countersink Set,Metric,6 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drill/Tap/Countersink Set, Metric, 6 Pc

Price $64.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ANZ3
  • Mfr. Model # DTAPKITMC
  • UNSPSC # 27112801
  • Catalog Page # 1073
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bits drill, tap, and debur mild steel, aluminum, copper, brass, plastic in 1 step. Back taper prevents thread damage from over-drilling. Made of high-speed steel with split-point drill tip. Twist drill and plug tap style.

View More

Technical Specs

  • Item Drill/Tap/Countersink Set
  • Cutting Direction Right Hand
  • SAE or Metric Metric
  • Number of Pieces 6
  • Material High Speed Steel
  • Finish Uncoated
  • Shank Type 1/4" Quick Change Hex
  • Sizes Included M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.0, M8 x 1.25 and M10 x 1.50
  • Includes Plastic Case and Quick Change Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.