Skip Content

 
Dieless Crimper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dieless Crimper


Item
Please Select
Capacity
Please Select
Overall Length
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Item
Capacity
Overall Length
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
KP1022-INS
Dieless Crimper
22 to 10 AWG
9-3/4"
1000V Insulated and Non-Insulated Splices, 1000V Insulated and Non-Insulated Terminals, Connectors, Disconnects, and Wire Joints

$74.65 / each

Enter location to check availability
Dieless Crimper,22-10 AWG,9-3/4 In L
Catalog Page #  1179 

Price $74.65 / each

Technical Specs

  • ItemDieless Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-3/4"
  • For Use With1000V Insulated and Non-Insulated Splices, 1000V Insulated and Non-Insulated Terminals, Connectors, Disconnects, and Wire Joints
HK12ID
Dieless Crimper
4 AWG to 1000 KCMIL Copper, 6 AWG to 1000 KCMIL Aluminum
26"
Aluminum and Copper Lugs

$3,907.00 / each

Enter location to check availability
Dieless Crimper,4AWG - 1000KCMIL,26In L
Catalog Page #  NA

Price $3,907.00 / each

Technical Specs

  • ItemDieless Crimper
  • Capacity4 AWG to 1000 KCMIL Copper, 6 AWG to 1000 KCMIL Aluminum
  • Overall Length26"
  • For Use WithAluminum and Copper Lugs
PA70020
Dieless Crimper
RG59, RG 6, RG6 QUAD, RG 7/11
6-7/8"
For Crimping Coax

$79.45 / each

Enter location to check availability
Dieless Crimper,RG6,RG6 QUAD,6-7/8 In L
Catalog Page #  NA

Price $79.45 / each

Technical Specs

  • ItemDieless Crimper
  • CapacityRG59, RG 6, RG6 QUAD, RG 7/11
  • Overall Length6-7/8"
  • For Use WithFor Crimping Coax
1981
Metric Dieless Crimper
8 to 4/0 AWG Aluminum, 8 AWG to 250 KCMIL Copper
22-3/8"
UL and C-UL Classified Color Coded Lugs and Splices

$505.00 / each

Enter location to check availability
Metric Dieless Crimper,22-3/8 in. L
Catalog Page #  1170 

Price $505.00 / each

Technical Specs

  • ItemMetric Dieless Crimper
  • Capacity8 to 4/0 AWG Aluminum, 8 AWG to 250 KCMIL Copper
  • Overall Length22-3/8"
  • For Use WithUL and C-UL Classified Color Coded Lugs and Splices
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More