Skip Content

Cordless Bolt Cutter Kit,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Bolt Cutter Kit, 18V

Price $1,860.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CCJ2
  • Mfr. Model # ETS12L11
  • UNSPSC # 27111512
  • Catalog Page # 1177
  • Shipping Weight 15.09 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Bolt Cutter
  • Battery Included / Bare ToolBattery Included
  • Voltage18
  • Cutting Capacity/MaterialUp to 1/2" Dia Bolt, 4 AWG Disposable Lock, 3/8" Rebar, 3/0 AWG ACSR, 5/16" Guy Wire, 1/4" Aircraft Cable
  • Battery TypeLi-Ion
  • Battery Included6CCJ4
  • Battery Pack Replacement6CCJ4
  • FeaturesCutter Head Rotates 360 Degrees, Ram Automatically Retracts When Cut is Complete
  • Includes(2) 18 Volt Batteries, 120V Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We have used this product for about 3 years. We are an industrial wire plant and have several of these units on the production lines. I would give 5 stars but there are some issues that will arise after heavy use. The mounting screws that hold the pump housing to the motor work loose after a while. We use lock tight on the screws to combat this problem. Go ahead and use the red permanent on the screws. The replacement motor is sold as a unit and the pump will outlast the motor bushings on the original. If you use the tool periodically you will not have any problems for years. February 28, 2014
  • 2015-08-26T20:01:56.306-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6CCJ2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about chadbebad is loaded.
Additional information about chadbebad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This tool can cut all-thread. However, since it crushes the material like a standard bolt cutter, you will not have a square cut on the ends and you would need to clean them up with a thread die.
Thank you for using Grainger Ask and Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This unit will cut 1/2 round mild steel all day long. The cut will leave the ends in the shape of a V, the ends may be sharp.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about DarrinT is loaded.
Additional information about DarrinT could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-26T19:51:23.536-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CCJ2, prod, sort_default
1 of 1
  • 2015-08-26T19:51:23.538-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CCJ2, prod, sort_default
1 of 1