Skip Content

Circuit Tracing Kit,9 to 300VAC,Enrgzd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circuit Tracing Kit, 9 to 300VAC, Enrgzd

Price $915.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6T095
  • Mfr. Model # 2007
  • UNSPSC # 41113644
  • Catalog Page # 808
  • Shipping Weight 2.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCircuit Tracing Kit
  • Voltage Range9 to 300VAC
  • For Use OnEnergized Lines
  • Traces Wires in FloorsYes
  • Traces Wires in Non-Metalic ConduitYes
  • Receiver to Transmitter DistanceUp to 4 mi.
  • Battery Type9V
  • IncludesReceiver, Transmitter, Adapter Plug, (2) Receptacle Blades, Test Lead, Carrying Case
  • Manufacturers Warranty LengthLimited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Trace 9-300VACDC energized circuits without power interruption, locate individual wires in a bundle, and locate shorts and ground faults. Can be used to trace wires in floors, walls, conduit, and nonmetallic conduit.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is the best circuit tracer that i have used.It will pin point the circuit being traced every time.takes very little to get use to it. August 23, 2012
  • 2015-06-02T20:06:09.692-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6T095, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
For instance if i get a call that a receptacle is dead and cannot find a tripped breaker will this device help me locate where the disconnection is?
Field of Industry:: Electrician
Product used for:: Maintenance in a hospital
Years purchasing from Grainger:: 5
3 years ago
by
Read all my Q&A
 
Please wait while more information about xovoi is loaded.
Additional information about xovoi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to Greenlee, this tester can trace “dead” wires with the use of a 9v battery (not included). Instructions are included within the tracer kit.

Thank you for using Grainger Ask and Answer

Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
only if you wire a 9v battery in series from the hot side of the receptacle to the prong on the transmitter
9 months ago
by
Read all my Q&A
 
Please wait while more information about Jeff729 is loaded.
Additional information about Jeff729 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-06-02T20:08:21.900-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6T095, prod, sort_default
1 of 1
  • 2015-06-02T20:08:21.940-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6T095, prod, sort_default
1 of 1