Skip Content

Cable Puller Sheave,Hook,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Puller Sheave, Hook, 6 In

Price $279.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HEA4
  • Mfr. Model # 650
  • UNSPSC # 27113101
  • Catalog Page # 1170
  • Shipping Weight 9.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Puller Sheave
  • SizeRoller 6" Dia. x 5" Width
  • Max. Capacity4000 lb.
  • MaterialSteel Frame, Aluminum Alloy Roller With Self-Lubricating Bearings
  • Features1" Opening Hook
  • For Use WithAny Cable Puller
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

DIMENSIONS

Need detailed dimensions of part #4HEA4. Preferably an AutoCAD 2D drawing (.dwg format)
7 months ago
by
Read all my Q&A
 
Please wait while more information about Leps is loaded.
Additional information about Leps could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Greenlee Cable Puller Sheave would not have any drawings available from us. That is something you will need to speak directly with Greenlee and see if they would be able to assist you with that. You can contact Greenlee at 815-397-7070

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:16:37.384-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HEA4, prod, sort_default
1 of 1
  • 2015-05-21T20:16:37.386-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HEA4, prod, sort_default
1 of 1