Skip Content

 
Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Cutter

Technical Specs

  • Primary Application Electrical Cable 
  • Item Cable Cutter 
Cutting Action
Please Select
Overall Length
Please Select
Cutting Capacity Copper
Please Select
Cutting Capacity ACSR
Please Select
Cutting Capacity Communication Cable
Please Select
Cutting Capacity Soft Steel
Please Select
Cutting Capacity Aluminum
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Cutting Action
Overall Length
Cutting Capacity Copper
Cutting Capacity ACSR
Cutting Capacity Communication Cable
Cutting Capacity Soft Steel
Cutting Capacity Aluminum
Price
Qty
Please use Qty box to add item(s) to cart.
0952-01
Anvil Cut
10-5/8"

$67.25 / each

Enter location to check availability
Catalog Page #  1066 

Price $67.25 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Anvil Cut
  • Overall Length 10-5/8"
SDK105
Anvil Cut
18-7/8"
4.13"
4-1/8"
4.13"
4.13"

$3,836.00 / each

Enter location to check availability
Catalog Page #  1075 

Price $3,836.00 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Anvil Cut
  • Overall Length 18-7/8"
  • Cutting Capacity Copper 4.13"
  • Cutting Capacity Communication Cable 4-1/8"
  • Cutting Capacity Soft Steel 4.13"
  • Cutting Capacity Aluminum 4.13"
45206I
Center Cut
10"
1-3/8"

$666.50 / each

Enter location to check availability
Catalog Page #  1077 

Price $666.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 10"
  • Cutting Capacity Communication Cable 1-3/8"
45207I
Center Cut
11"
2"
1000 MCM

$721.00 / each

Enter location to check availability
Catalog Page #  1077 

Price $721.00 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 11"
  • Cutting Capacity Communication Cable 2"
  • Cutting Capacity Aluminum 1000 MCM
718F
Center Cut
17-1/2"
1"
350 MCM

$134.75 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 17-1/2"
  • Cutting Capacity Communication Cable 1"
  • Cutting Capacity Aluminum 350 MCM
704
Center Cut
21"
1-1/4"

$253.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $253.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 21"
  • Cutting Capacity Communication Cable 1-1/4"
705
Center Cut
25-1/2"
1-3/4"
1000 MCM

$207.50 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 25-1/2"
  • Cutting Capacity Communication Cable 1-3/4"
  • Cutting Capacity Aluminum 1000 MCM
706
Center Cut
31-1/2"
Maximum: 750 MCM, Frequent Use: 500 MCM
1-1/2"
Maximum: 1000 MCM, Frequent Use: 750 MCM

$256.75 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 31-1/2"
  • Cutting Capacity Copper Maximum: 750 MCM, Frequent Use: 500 MCM
  • Cutting Capacity Communication Cable 1-1/2"
  • Cutting Capacity Aluminum Maximum: 1000 MCM, Frequent Use: 750 MCM
765
Center Cut
37"
2-1/4"

$405.00 / each

Enter location to check availability
Catalog Page #  1066 

Price $405.00 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 37"
  • Cutting Capacity Communication Cable 2-1/4"
PA1192
Center Cut
7"
1"

$49.05 / each

Enter location to check availability
Catalog Page #  NA

Price $49.05 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 7"
  • Cutting Capacity Communication Cable 1"
773
Shear Cut
15-1/2"
1-3/16"
795 MCM

$634.50 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 15-1/2"
  • Cutting Capacity Communication Cable 1-3/16"
  • Cutting Capacity Aluminum 795 MCM
749
Shear Cut
28"
7/16"
350 MCM

$126.65 / each

Enter location to check availability
Catalog Page #  1066 

Price $126.65 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 28"
  • Cutting Capacity ACSR 7/16"
  • Cutting Capacity Aluminum 350 MCM
45482
Shear Cut
7"
1/2"

$26.10 / each

Enter location to check availability
Catalog Page #  1066 

Price $26.10 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 7"
  • Cutting Capacity Communication Cable 1/2"
727M
Shear Cut
9-1/4"
Maximum: 2/0 AWG, Frequent Use: #1 AWG
100 pair
Maximum: 2/0 AWG, Frequent Use: 1 AWG

$53.95 / each

Enter location to check availability
Catalog Page #  1066 

Price $53.95 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 9-1/4"
  • Cutting Capacity Copper Maximum: 2/0 AWG, Frequent Use: #1 AWG
  • Cutting Capacity Communication Cable 100 pair
  • Cutting Capacity Aluminum Maximum: 2/0 AWG, Frequent Use: 1 AWG
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More