Skip Content

Cable Cutter,18-7/8" Overall Length,Anvil Cut Cutting Action,Primary Application:  Electrical Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cable Cutter, 18-7/8" Overall Length, Anvil Cut Cutting Action, Primary Application: Electrical Cable

Price $3,751.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15X818
  • Mfr. Model # SDK105
  • UNSPSC # 23171604
  • Catalog Page # 1075
  • Shipping Weight 17.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cable Cutter
  • Cutting Action Anvil Cut
  • Overall Length 18-7/8"
  • Cutting Capacity Copper 4.13"
  • Cutting Capacity Aluminum 4.13"
  • Cutting Capacity Communication Cable 4-1/8"
  • Cutting Capacity Soft Steel 4.13"
  • Handle Design Loop
  • Features High Pressure Singel Acting Remote Head, Operates at 10,000 psi, Scissor-Style Blades, 2-Handles, 3/8" Male Screw-Type Hydraulic Coupler
  • Includes Cutter Head, Replacement Part : 52046698 Cutting head assembly, 52057000 Handle assembly, 52056696 Screw, 50067796 Piston, 52057001 Cylinder, 50071645 Seal, 50071653 Fitting, 52057706 Male 3/8 screw type coupler, 52057707 Coupler cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.