Skip Content

Jobsite Mesh Cabinet,48Wx28Dx52H,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jobsite Mesh Cabinet, 48Wx28Dx52H, Green

Price $2,231.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ZEZ4
  • Mfr. Model # 5060 MESH
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 401.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJobsite Mesh Cabinet
  • Width48
  • Depth28
  • Height52
  • Storage Capacity37.3 cu. ft.
  • ColorGreen
  • Number of Doors2
  • Number of Shelves3
  • MaterialSteel
  • Gauge16
  • Casters IncludedYes
  • Use With Caster No.Mfr. No. 696
  • Locking System(1) Padlock Hasp
  • Padlock Shackle Max. Dia.8. Mar 2014
  • Handle Type(4) Welded Tube
  • FeaturesMesh Screen On 3 Sides, 48 Smaller, Individual Compartments on Inside of Doors, Platform for Shovels, Picks, Brooms and Other Long-Handle Tools
  • Includes(2) Swivel Casters, (2) 4 (102mm) Rigid, (4) Welded Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.