Skip Content

Communications Tool Set,14-Pieces close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Communications Tool Set, 14-Pieces

Price $745.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AEX7
  • Mfr. Model # 901083
  • UNSPSC # 27113203
  • Catalog Page # 456
  • Shipping Weight 4.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCommunications Tool Set
  • ApplicationCATV/Satellite Service
  • Number of Pieces14
  • IncludesKT8 Round Cable Cutter, CST Coax Stripper, CST Green Blade for Common Connectors, CST Orange Blade for Kings and Amphenol HDTV, CST Black Blade for ADC, Amphenol HDTV, Crimp Frame, BNC/TNC RG174, BNC/TNC RG58/59, BNC/TNC HDTV Belden 8281/7505, BNC/TNC HDTV RG59/Belden 1505/8241, BNC/TNC HDTV RG6/Belden 1694A/1855A, and BNC/TNC HDTV Belden 1694A/8281/NT735 Die Set, Screwdriver, LAN Tester with Remote
  • Tool Storage Type IncludedZippered Portfolio Case with Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.