Skip Content

8-32NC 1004 4FL H3 T-P-B HAND TAP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

8-32NC 1004 4FL H3 T-P-B HAND TAP

Price $23.52 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15J761
  • Mfr. Model # 341748
  • UNSPSC # 23172003
  • Catalog Page # 3195
  • Shipping Weight 0.005 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Tap Set
  • Thread Direction Right Hand
  • Material High Speed Steel
  • Finish Bright
  • List Number 303
  • Dimension Type Machine Screw
  • Size #8
  • Pitch 32
  • Pitch Diameter Limits H3
  • Number of Pieces 3
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Shank Dia. 0.168"
  • Thread Type UNC
  • Standards USCTI 302
  • Includes One Each Taper, Plug, and Bottoming
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



For use with steel, stainless steel, cast iron, and nonferrous metals
Use for general machine tapping or CNC tapping. Ideal for hand and power tapping for through or blind holes.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.