Skip Content

 
HSS Spiral Point Tap, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS Spiral Point Tap, Bright Finish


Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish Bright 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
122 Products
Compare /
Product #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
356035
Bottoming
#0
80
2
1-5/8"

$28.15 / each

Enter location to check availability
Catalog Page #  2841 

Price $28.15 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #0
  • Pitch 80
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-5/8"
356712
Bottoming
#10
24
2
2-3/8"

$11.76 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.76 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356779
Bottoming
#10
32
2
2-3/8"

$11.76 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.76 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356159
Bottoming
#2
56
2
1-3/4"

$22.12 / each

Enter location to check availability
Catalog Page #  2841 

Price $22.12 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-3/4"
356332
Bottoming
#4
40
2
1-7/8"

$14.91 / each

Enter location to check availability
Catalog Page #  2841 

Price $14.91 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-7/8"
356415
Bottoming
#5
40
2
1-15/16"

$16.31 / each

Enter location to check availability
Catalog Page #  2841 

Price $16.31 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-15/16"
356514
Bottoming
#6
32
2
2"

$12.17 / each

Enter location to check availability
Catalog Page #  2841 

Price $12.17 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
356634
Bottoming
#8
32
2
2-1/8"

$12.17 / each

Enter location to check availability
Catalog Page #  2841 

Price $12.17 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
357058
Bottoming
1/4"
20
2
2-1/2"

$12.17 / each

Enter location to check availability
Catalog Page #  2841 

Price $12.17 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
357173
Bottoming
1/4"
28
2
2-1/2"

$13.93 / each

Enter location to check availability
Catalog Page #  2841 

Price $13.93 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
300016
Bottoming
5/16"
18
3
2-23/32"

$14.91 / each

Enter location to check availability
Catalog Page #  2841 

Price $14.91 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-23/32"
357413
Bottoming
5/16"
24
2
2-23/32"

$14.91 / each

Enter location to check availability
Catalog Page #  2841 

Price $14.91 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-23/32"
356027
Plug
#0
80
2
1-5/8"

$23.41 / each

Enter location to check availability
Catalog Page #  2841 

Price $23.41 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #0
  • Pitch 80
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-5/8"
356068
Plug
#1
64
2
1-11/16"

$21.34 / each

Enter location to check availability
Catalog Page #  NA

Price $21.34 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 64
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-11/16"
356084
Plug
#1
72
2
1-11/16"

$21.34 / each

Enter location to check availability
Catalog Page #  2841 

Price $21.34 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 72
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-11/16"
356102
Plug
#1
72
2
1-11/16"

$21.34 / each

Enter location to check availability
Catalog Page #  2841 

Price $21.34 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #1
  • Pitch 72
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-11/16"
356688
Plug
#10
24
2
2-3/8"

$11.49 / each

Enter location to check availability
Catalog Page #  2842 

Price $11.49 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356704
Plug
#10
24
2
2-3/8"

$9.75 / each

Enter location to check availability
Catalog Page #  2842 

Price $9.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356662
Plug
#10
24
2
2-3/8"

$12.13 / each

Enter location to check availability
Catalog Page #  NA

Price $12.13 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
330179
Plug
#10
24
2
2-3/8"

$13.88 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.88 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
359088
Plug
#10
24
2
2-3/8"

$12.13 / each

Enter location to check availability
Catalog Page #  NA

Price $12.13 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356761
Plug
#10
32
2
2-3/8"

$9.75 / each

Enter location to check availability
Catalog Page #  2842 

Price $9.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
359120
Plug
#10
32
2
2-3/8"

$12.94 / each

Enter location to check availability
Catalog Page #  NA

Price $12.94 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
330180
Plug
#10
32
2
2-3/8"

$13.46 / each

Enter location to check availability
Catalog Page #  NA

Price $13.46 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356746
Plug
#10
32
2
2-3/8"

$9.75 / each

Enter location to check availability
Catalog Page #  2842 

Price $9.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356803
Plug
#12
24
2
2-3/8"

$11.09 / each

Enter location to check availability
Catalog Page #  2842 

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
330181
Plug
#12
24
2
2-3/8"

$16.07 / each

Enter location to check availability
Catalog Page #  NA

Price $16.07 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356845
Plug
#12
28
2
2-3/8"

$11.09 / each

Enter location to check availability
Catalog Page #  NA

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
356142
Plug
#2
56
2
1-3/4"

$17.89 / each

Enter location to check availability
Catalog Page #  2841 

Price $17.89 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-3/4"
356183
Plug
#2
64
2
1-3/4"

$20.40 / each

Enter location to check availability
Catalog Page #  NA

Price $20.40 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 64
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-3/4"
356225
Plug
#3
48
2
1-13/16"

$14.47 / each

Enter location to check availability
Catalog Page #  2841 

Price $14.47 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-13/16"
356266
Plug
#3
56
2
1-13/16"

$16.02 / each

Enter location to check availability
Catalog Page #  NA

Price $16.02 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 56
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-13/16"
330175
Plug
#4
40
2
1-7/8"

$15.79 / each

Enter location to check availability
Catalog Page #  NA

Price $15.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-7/8"
356324
Plug
#4
40
2
1-7/8"

$11.58 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.58 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-7/8"
356308
Plug
#4
40
2
1-7/8"

$13.36 / each

Enter location to check availability
Catalog Page #  NA

Price $13.36 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-7/8"
356365
Plug
#4
48
2
1-7/8"

$13.36 / each

Enter location to check availability
Catalog Page #  NA

Price $13.36 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 48
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-7/8"
356407
Plug
#5
40
2
1-15/16"

$11.98 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-15/16"
330176
Plug
#5
40
2
1-15/16"

$15.79 / each

Enter location to check availability
Catalog Page #  NA

Price $15.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-15/16"
356421
Plug
#6
32
2
2"

$11.09 / each

Enter location to check availability
Catalog Page #  NA

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
359005
Plug
#6
32
2
2"

$11.09 / each

Enter location to check availability
Catalog Page #  NA

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
356506
Plug
#6
32
2
2"

$9.75 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
330177
Plug
#6
32
2
2"

$13.42 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.42 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
356422
Plug
#6
32
2
2"

$9.75 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
356548
Plug
#6
40
2
2"

$11.09 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
359047
Plug
#8
32
2
2-1/8"

$11.09 / each

Enter location to check availability
Catalog Page #  NA

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
356589
Plug
#8
32
2
2-1/8"

$9.75 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
356633
Plug
#8
32
2
2-1/8"

$9.96 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.96 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
330178
Plug
#8
32
2
2-1/8"

$13.88 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.88 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
356647
Plug
#8
36
2
2-1/8"

$11.09 / each

Enter location to check availability
Catalog Page #  NA

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 36
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
357041
Plug
1/4"
20
2
2-1/2"

$9.75 / each

Enter location to check availability
Catalog Page #  2842 

Price $9.75 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
357025
Plug
1/4"
20
2
2-1/2"

$11.76 / each

Enter location to check availability
Catalog Page #  2842 

Price $11.76 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
330111
Plug
1/4"
20
2
2-1/2"

$12.09 / each

Enter location to check availability
Catalog Page #  NA

Price $12.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
357009
Plug
1/4"
20
2
2-1/2"

$11.09 / each

Enter location to check availability
Catalog Page #  NA

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
330185
Plug
1/4"
20
2
2-1/2"

$16.30 / each

Enter location to check availability
Catalog Page #  NA

Price $16.30 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
357066
Plug
1/4"
20
2
2-1/2"

$11.09 / each

Enter location to check availability
Catalog Page #  2842 

Price $11.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
330184
Plug
1/4"
20
2
2-1/2"

$13.88 / each

Enter location to check availability
Catalog Page #  2842 

Price $13.88 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
330183
Plug
1/4"
20
2
2-1/2"

$16.14 / each

Enter location to check availability
Catalog Page #  NA

Price $16.14 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
330182
Plug
1/4"
20
2
2-1/2"

$15.22 / each

Enter location to check availability
Catalog Page #  NA

Price $15.22 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
357082
Plug
1/4"
20
3
2-1/2"

$12.48 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-1/2"
357108
Plug
1/4"
20
3
2-1/2"

$12.09 / each

Enter location to check availability
Catalog Page #  2842 

Price $12.09 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms