Skip Content

 
HSS Hand Tap, Bright Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS Hand Tap, Bright Finish


Technical Specs

  • Item Hand Tap 
  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish Bright 
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
317 Products
Compare /
Product #
Mfr.
Model #
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
300058
Bottoming
#0
80
2
1-5/8"

$19.13 / each

Enter location to check availability
Catalog Page #  NA

Price $19.13 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #0
  • Pitch 80
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-5/8"
330067
Bottoming
#1
64
2
1-11/16"

$18.48 / each

Enter location to check availability
Catalog Page #  NA

Price $18.48 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #1
  • Pitch 64
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-11/16"
330068
Bottoming
#1
72
2
1-11/16"

$17.73 / each

Enter location to check availability
Catalog Page #  NA

Price $17.73 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #1
  • Pitch 72
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-11/16"
302039
Bottoming
#10
24
2
2-3/8"

$8.09 / each

Enter location to check availability
Catalog Page #  NA

Price $8.09 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
302120
Bottoming
#10
24
3
2-3/8"

$8.65 / each

Enter location to check availability
Catalog Page #  NA

Price $8.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-3/8"
302211
Bottoming
#10
24
4
2-3/8"

$7.78 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
302187
Bottoming
#10
24
4
2-3/8"

$8.09 / each

Enter location to check availability
Catalog Page #  NA

Price $8.09 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
302302
Bottoming
#10
32
2
2-3/8"

$8.09 / each

Enter location to check availability
Catalog Page #  NA

Price $8.09 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-3/8"
302393
Bottoming
#10
32
3
2-3/8"

$8.09 / each

Enter location to check availability
Catalog Page #  NA

Price $8.09 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-3/8"
302450
Bottoming
#10
32
4
2-3/8"

$8.09 / each

Enter location to check availability
Catalog Page #  NA

Price $8.09 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
302484
Bottoming
#10
32
4
2-3/8"

$7.78 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
302542
Bottoming
#12
24
4
2-3/8"

$8.24 / each

Enter location to check availability
Catalog Page #  NA

Price $8.24 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
302609
Bottoming
#12
28
4
2-3/8"

$9.04 / each

Enter location to check availability
Catalog Page #  NA

Price $9.04 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #12
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-3/8"
330069
Bottoming
#2
56
2
1-3/4"

$16.46 / each

Enter location to check availability
Catalog Page #  2837 

Price $16.46 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-3/4"
300299
Bottoming
#2
56
3
1-3/4"

$15.26 / each

Enter location to check availability
Catalog Page #  NA

Price $15.26 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-3/4"
300264
Bottoming
#2
56
3
1-3/4"

$16.46 / each

Enter location to check availability
Catalog Page #  NA

Price $16.46 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-3/4"
330070
Bottoming
#2
64
3
1-3/4"

$17.42 / each

Enter location to check availability
Catalog Page #  NA

Price $17.42 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #2
  • Pitch 64
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-3/4"
300538
Bottoming
#3
48
3
1-13/16"

$11.72 / each

Enter location to check availability
Catalog Page #  2837 

Price $11.72 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-13/16"
300652
Bottoming
#3
56
3
1-13/16"

$13.11 / each

Enter location to check availability
Catalog Page #  NA

Price $13.11 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #3
  • Pitch 56
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-13/16"
300778
Bottoming
#4
40
2
1-7/8"

$11.08 / each

Enter location to check availability
Catalog Page #  NA

Price $11.08 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-7/8"
300835
Bottoming
#4
40
3
1-7/8"

$9.61 / each

Enter location to check availability
Catalog Page #  2837 

Price $9.61 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-7/8"
300959
Bottoming
#4
48
3
1-7/8"

$10.37 / each

Enter location to check availability
Catalog Page #  NA

Price $10.37 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 48
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-7/8"
301015
Bottoming
#5
40
2
1-15/16"

$10.37 / each

Enter location to check availability
Catalog Page #  NA

Price $10.37 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-15/16"
301072
Bottoming
#5
40
3
1-15/16"

$9.61 / each

Enter location to check availability
Catalog Page #  2837 

Price $9.61 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-15/16"
301197
Bottoming
#5
44
3
1-15/16"

$10.37 / each

Enter location to check availability
Catalog Page #  NA

Price $10.37 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #5
  • Pitch 44
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 1-15/16"
301288
Bottoming
#6
32
2
2"

$7.78 / each

Enter location to check availability
Catalog Page #  NA

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
301254
Bottoming
#6
32
2
2"

$9.04 / each

Enter location to check availability
Catalog Page #  NA

Price $9.04 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
301379
Bottoming
#6
32
3
2"

$7.30 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.30 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2"
301346
Bottoming
#6
32
3
2"

$7.78 / each

Enter location to check availability
Catalog Page #  NA

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2"
301494
Bottoming
#6
40
3
2"

$7.78 / each

Enter location to check availability
Catalog Page #  NA

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 40
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2"
301585
Bottoming
#8
32
2
2-1/8"

$7.78 / each

Enter location to check availability
Catalog Page #  NA

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
301551
Bottoming
#8
32
2
2-1/8"

$9.04 / each

Enter location to check availability
Catalog Page #  NA

Price $9.04 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/8"
301676
Bottoming
#8
32
3
2-1/8"

$7.78 / each

Enter location to check availability
Catalog Page #  NA

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-1/8"
301643
Bottoming
#8
32
3
2-1/8"

$9.69 / each

Enter location to check availability
Catalog Page #  NA

Price $9.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-1/8"
301767
Bottoming
#8
32
4
2-1/8"

$7.59 / each

Enter location to check availability
Catalog Page #  2837 

Price $7.59 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
301734
Bottoming
#8
32
4
2-1/8"

$7.78 / each

Enter location to check availability
Catalog Page #  NA

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
301940
Bottoming
#8
36
4
2-1/8"

$8.23 / each

Enter location to check availability
Catalog Page #  NA

Price $8.23 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 36
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/8"
326012
Bottoming
1/4"
20
2
2-1/2"

$10.50 / each

Enter location to check availability
Catalog Page #  NA

Price $10.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
326178
Bottoming
1/4"
20
3
2-1/2"

$10.50 / each

Enter location to check availability
Catalog Page #  NA

Price $10.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-1/2"
305057
Bottoming
1/4"
20
4
2-1/2"

$10.06 / each

Enter location to check availability
Catalog Page #  NA

Price $10.06 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
305081
Bottoming
1/4"
20
4
2-1/2"

$8.39 / each

Enter location to check availability
Catalog Page #  2837 

Price $8.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
305115
Bottoming
1/4"
20
4
2-1/2"

$10.06 / each

Enter location to check availability
Catalog Page #  NA

Price $10.06 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
305024
Bottoming
1/4"
20
4
2-1/2"

$10.50 / each

Enter location to check availability
Catalog Page #  NA

Price $10.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
326095
Bottoming
1/4"
28
2
2-1/2"

$10.50 / each

Enter location to check availability
Catalog Page #  NA

Price $10.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-1/2"
326251
Bottoming
1/4"
28
3
2-1/2"

$10.50 / each

Enter location to check availability
Catalog Page #  NA

Price $10.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-1/2"
305230
Bottoming
1/4"
28
4
2-1/2"

$8.39 / each

Enter location to check availability
Catalog Page #  2837 

Price $8.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
305206
Bottoming
1/4"
28
4
2-1/2"

$12.12 / each

Enter location to check availability
Catalog Page #  NA

Price $12.12 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-1/2"
326293
Bottoming
5/16"
18
2
2-23/32"

$13.11 / each

Enter location to check availability
Catalog Page #  NA

Price $13.11 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2-23/32"
326376
Bottoming
5/16"
18
3
2-23/32"

$13.62 / each

Enter location to check availability
Catalog Page #  NA

Price $13.62 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-23/32"
305446
Bottoming
5/16"
18
4
2-23/32"

$11.69 / each

Enter location to check availability
Catalog Page #  NA

Price $11.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
305388
Bottoming
5/16"
18
4
2-23/32"

$11.69 / each

Enter location to check availability
Catalog Page #  NA

Price $11.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
305412
Bottoming
5/16"
18
4
2-23/32"

$10.37 / each

Enter location to check availability
Catalog Page #  2837 

Price $10.37 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
326459
Bottoming
5/16"
24
3
2-23/32"

$13.11 / each

Enter location to check availability
Catalog Page #  NA

Price $13.11 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-23/32"
305537
Bottoming
5/16"
24
4
2-23/32"

$10.37 / each

Enter location to check availability
Catalog Page #  2837 

Price $10.37 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
305560
Bottoming
5/16"
24
4
2-23/32"

$11.69 / each

Enter location to check availability
Catalog Page #  NA

Price $11.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-23/32"
326533
Bottoming
3/8"
16
3
2-15/16"

$13.83 / each

Enter location to check availability
Catalog Page #  NA

Price $13.83 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-15/16"
305743
Bottoming
3/8"
16
4
2-15/16"

$13.21 / each

Enter location to check availability
Catalog Page #  NA

Price $13.21 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-15/16"
305719
Bottoming
3/8"
16
4
2-15/16"

$11.69 / each

Enter location to check availability
Catalog Page #  2837 

Price $11.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-15/16"
305685
Bottoming
3/8"
16
4
2-15/16"

$13.21 / each

Enter location to check availability
Catalog Page #  NA

Price $13.21 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 2-15/16"
326616
Bottoming
3/8"
24
3
2-15/16"

$15.18 / each

Enter location to check availability
Catalog Page #  NA

Price $15.18 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 2-15/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms