Skip Content

64 oz. Glass Cleaner, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

64 oz. Glass Cleaner, 6 PK

Price $116.35 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZWK3
  • Mfr. Model # 00460
  • UNSPSC # 47131824
  • Catalog Page # N/A
  • Shipping Weight 27.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glass Cleaner
  • Size 64 oz.
  • Color Green
  • Contains No Phosphorous or Bleach
  • For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
  • Fragrance Odorless
  • Container Type Bottle
  • Recommended Dilution Ready to Use
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Customer Reviews


Rated 4.7 out of 5 by 252reviewers.
Rated 4 out of 5 by Awesome Awesome cleaner, I don't have to worry about this cleaner around kids. March 19, 2016
Rated 5 out of 5 by Safe chemical free Im all about using safe, chemical free products around my pets and children especially in the kitchen where food is prepared March 19, 2016
Rated 5 out of 5 by wow love that i can use this around my pets with no issues March 19, 2016
Rated 5 out of 5 by love! Its so easy to use and so safe to use around my son and pets I love them! March 19, 2016
Rated 5 out of 5 by best Glass cleaner This glass cleaner doesn't have a harsh chemical smell. Works so well it doesn't even leave streaks. March 18, 2016
Rated 4 out of 5 by great product this works really good, it is safe around the cats and children March 18, 2016
Rated 5 out of 5 by great cleaner it smells really nice and it does not leave streaks behind March 18, 2016
Rated 5 out of 5 by squeaky clean Makes my windows and mirrors super clean! Doesn't smell to bad either. March 18, 2016
  • 2016-04-27 T23:16:34.429-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_252, tr_252
  • loc_en_US, sid_2ZWK3, prod, sort_default
2 3 4 5... 9next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.