Skip Content

Disinfecting Wipes,Size 7 X 8 In.,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disinfecting Wipes, Size 7 X 8 In., PK6

Price $82.80 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XKR9
  • Mfr. Model # 30380
  • UNSPSC # 47131502
  • Catalog Page # 1816
  • Shipping Weight 7.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisinfecting Wipes
  • Container TypeCanister
  • Wipes per Container62
  • Sheet Size7 X 8"
  • FragranceCitrus
  • FormulaBleach Free
  • ApplicationHard, Non Porous Surfaces
  • ColorWhite
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Petroleum-free formula is great for quick cleanups. Leaves hard surfaces clean and shiny. Safe for nonwood floors, appliances, glass surfaces, stainless steel, garbage cans, and toilets. Wood fiber wipes with plant- and mineral-based formula are 99% natural.

Alternate Products


Rated 4.7 out of 5 by 826reviewers.
Rated 5 out of 5 by green I have used this product, and I would recommend this to anyone May 9, 2015
Rated 4 out of 5 by great wipes My husband has used them a lot in the past and has really liked them. Im excited to start using them more and who doesnt love a cleaning product that is safe with kids. February 9, 2015
Rated 4 out of 5 by missouri Just started using this product and really like it. February 8, 2015
Rated 5 out of 5 by So fresh I love the smell and the convenience of the wipes! February 8, 2015
Rated 5 out of 5 by Love this family friendly product This has been a great product for my family! I don't worry about using it to wipe a surface that my kids will have their hands and their food on a few minutes later. And at the same time, I'm avoiding leaving such a large footprint on the world my children live in. What a fantastic product! February 7, 2015
Rated 5 out of 5 by Greenworks are the best Absolutely love the ease of the wipes but really love the scent!! February 6, 2015
Rated 5 out of 5 by Great to have Love that this product is compostable and works great. February 6, 2015
Rated 5 out of 5 by LOVE IT! absolutely love this product!!! Cleans well! Very safe around my pets and children! Will continue to buy again!!! February 6, 2015
  • 2015-08-28T20:11:12.788-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_826, tr_826
  • loc_en_US, sid_4XKR9, prod, sort_default
2 3 4 5... 27next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months ago
by
Read all my Q&A
 
Please wait while more information about CMOM is loaded.
Additional information about CMOM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for contacting us. We always appreciate hearing from our consumers.

Our Green Works Compostable Cleaning Wipes have no harsh chemical fumes. A thorough rinse is recommended for any surfaces that might come in contact with your child. Please keep in mind that our Green Works Natural Cleaners do not disinfect. Our product developers are focused on evaluating natural disinfecting ingredients. We hope to incorporate disinfecting into Green Works cleaners in the future. If you are looking to disinfect your child's toys, you want to use our Clorox Regular Concentrated Bleach. Our Clorox Bleach kills 99.9% of germs and bacteria. For more information, please visit https://www.clorox.com/products/clorox-concentrated-regular-bleach/#cloroxregularbleach1concentratedcleaningdisinfectingnurseryteethingrings

I hope this information was helpful. Please let me know if you have any further questions.
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Your Product Expert is loaded.
Additional information about Your Product Expert could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-28T20:01:35.136-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XKR9, prod, sort_default
1 of 1
  • 2015-08-28T20:01:35.138-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XKR9, prod, sort_default
1 of 1