Skip Content

Liquid Dish Detergent, 38 oz. Bottle, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Liquid Dish Detergent, 38 oz. Bottle, 8 PK

Price $81.95 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22D037
  • Mfr. Model # 30381
  • UNSPSC # 47131810
  • Catalog Page # N/A
  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dish Detergent
  • Form Liquid
  • Size 38 oz.
  • Container Type Bottle
  • Fragrance Original
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 1856reviewers.
Rated 4 out of 5 by nice Product is great for around the house not just dishes March 30, 2016
Rated 5 out of 5 by Great product! I really like this dish detergent and the smell is amazing!! March 28, 2016
Rated 5 out of 5 by Green Works is Great Love this soap and have been using it for years. I hate using other traditional soaps now as I swear I can taste them on my plate. March 25, 2016
Rated 5 out of 5 by love this great product and the the price. safe for my whole family March 24, 2016
Rated 4 out of 5 by Worry Free This product was recommended to my by a friend. After hearing that it is safe to use around pets and kids, how could you possibly pass that up? Now I can use more than just water to clean my dogs bowls out and not worry about residue, especially the family's dishes as well. I love that they also have a citrus sent that I absolutely love. March 23, 2016
Rated 5 out of 5 by GreenWorks dishwashing liquid Absolutely LOVE thisssss product! Does wonders, works amazing! March 23, 2016
Rated 5 out of 5 by great This is an awesome product. I wish they had more scents. March 23, 2016
Rated 4 out of 5 by Love green works It's great for use around the house and gentle on your hands. March 23, 2016
  • 2016-05-04 T22:27:31.779-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1856, tr_1856
  • loc_en_US, sid_22D037, prod, sort_default
2 3 4 5... 62next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.