Skip Content

Wheel Dolly, 1500 Lbs. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wheel Dolly, 1500 Lbs. Cap.

Price $2,392.00 / each

Please sign in or register to access lists

Go

Ship to: 28115 (Change)

Go

Invalid Zip Code

CHARLOTTE branch 128

  • Item # 11N138
  • Mfr. Model # WD-150S
  • UNSPSC # 24101503
  • Catalog Page # 1385
  • Shipping Weight 172.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWheel Dolly
  • TypeHydraulic
  • Overall Length (In.)39
  • Overall Width (In.)36
  • Overall Height (In.)30
  • Lift Arms x Width (In.)24
  • Lift Range (Lb.)1500
  • Tilt Range Deg.+2/-5
  • Lift Height (In.)8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hydraulic Wheel Dollies
Roll easily on swivel casters. Each includes heavy-duty safety chain.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you please advise if you can supply just the replacement casters and bottle jack for the Gray wd-150 wheel dolly? If so what is the price and availability?
1 year ago
by
Read all my Q&A
 
Please wait while more information about Jason123 is loaded.
Additional information about Jason123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The bottle jack, and all of the casters are in the parts manual. We can get prices for you on them. Give us a call so we can get a quote for you. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:07:37.042-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11N138, prod, sort_default
1 of 1
  • 2015-06-02T20:07:37.044-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11N138, prod, sort_default
1 of 1