Skip Content

Shop Press Guard,For SP-25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shop Press Guard, For SP-25

Price $562.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 48201 (Change)

Go

Invalid Zip Code

DETROIT branch 239

  • Item # 36G644
  • Mfr. Model # Guard for SP25 Shop Press
  • UNSPSC # 27121502
  • Catalog Page # 1382
  • Shipping Weight 95.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShop Press Guard

    Compliance and Restrictions

    • This item is restricted for international sale.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (3 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    4 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about elkhunter16 is loaded.
    Additional information about elkhunter16 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and have been advised by them of the following: Gray Shop Press Guard is just the guard for the press, not an actual press.

    Thank you for using Grainger Ask and Answer.
    3 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about JesusV is loaded.
    Additional information about JesusV could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    I have a OTC 25 ton press. My press has a inside width of 32" and outside width of 38". The overall height is 60" (not including the 8" top beam thickness). I would like the door overall height and width to ensure the door guards will work.
    5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Tesla44 is loaded.
    Additional information about Tesla44 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and have been advised by them of the following: Gray Shop Press Guard is 50” x 54”.

    Thank you for using Grainger Ask and Answer.
    3 months, 2 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about JesusV is loaded.
    Additional information about JesusV could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Our press width is as follows:

    Inside measurement is 35.250"
    Outside measurement is 42"
    1 year, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about lnrdkell is loaded.
    Additional information about lnrdkell could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The overall width of this guard is 54".

    Thank you for using Grainger Ask & Answer.
    1 year, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ThomasP is loaded.
    Additional information about ThomasP could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1