Skip Content

Oil Filter Crusher, 11 Tons close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oil Filter Crusher, 11 Tons

Price $4,186.00 / each

Please sign in or register to access lists

Go

Ship to: 55101 (Change)

Go

Invalid Zip Code


ST. PAUL branch 499

  • Item # 11N161
  • Mfr. Model # QP-160
  • UNSPSC # 40161504
  • Catalog Page # 1385
  • Shipping Weight 329.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOil Filter Crusher
  • TypeAir Operated
  • Frame Capacity (Tons)11
  • Frame TypeSteel
  • Total Height (In.)85-1/2
  • Total Width (In.)20-1/2
  • Used ForCrushing
  • MaterialSteel
  • IncludesMounting Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about zaszo is loaded.
Additional information about zaszo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Total Height (In.) 85-1/2, Total Width (In.) 20-1/2. It can crush up to four 9" automotive filters at 1 time. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:54:52.880-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11N161, prod, sort_default
1 of 1
  • 2015-09-01T19:54:52.882-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11N161, prod, sort_default
1 of 1