Skip Content

Floor Service Jack,10 tons,7 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floor Service Jack, 10 tons, 7 In. H

Price $5,568.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11N148
  • Mfr. Model # FSJ-200
  • UNSPSC # 24101612
  • Catalog Page # 1379
  • Shipping Weight 459.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Hydraulic Service Jack
  • Application Heavy-Duty
  • Material Steel
  • Lifting Capacity 10 tons
  • Lifting Height Min. 7"
  • Lifting Height Max. 27"
  • Power Raise 20"
  • Chassis Length 53-1/2"
  • Base Length 101-3/4"
  • Base Width 21-7/8"
  • Base Height 10"
  • Handle Length 47"
  • Handle Material Steel
  • Number of Casters 4
  • Caster Wheel Dia. 5"
  • Standards ANSI-PALD
  • Includes Air/Hydraulic
  • Features Manual Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Operates on 90 psi and uses manual pump when air supply is unavailable. Internally protected from over-pumping and overloading.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.