Skip Content

Floor Cranes,Air/Hydraulic,2200 Lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Cranes, Air/Hydraulic, 2200 Lb.

Price $5,331.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36G636
  • Mfr. Model # SC220 Air
  • UNSPSC # 24101630
  • Catalog Page # 1382
  • Shipping Weight 575.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Cranes
  • TypeAir/Hydraulic
  • Capacity (Lb.)2200
  • Height (In.)114
  • Length (In.)82
  • Width (In.)22 to 50
  • Boom Capacity Position 1 (Lb.)2000
  • Boom Capacity Position 2 (Lb.)1900
  • Boom Capacity Position 3 (Lb.)1650
  • Min. Hook Height (In.)22
  • Max. Hook Height (In.)125
  • Boom Length (In.)82
  • Boom Reach Extended (In.)48
  • Boom Reach Retracted (In.)33
  • Wheel Dia. (In.)6
  • Constructionwelded
  • StandardsASME-PALD
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Lifting range

What is the lifting height of this crane at all three positions with ram collapsed and fully extended?
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Keithduke01 is loaded.
Additional information about Keithduke01 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:
Grainger part number 36G636 will have these specifications: Fully extended boom, maximum height of 125”, retracted boom maximum height of 114”, and the horizontal height of the 83”. There are no other specifications published for this crane at this time. Please consider contacting the Manufacturer; Gray at 1-800-821-7320. The Mfg part number will be SC-220, and they may be able to furnish more dimensions.

Thank you for using Grainger Ask and Answer
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:59:50.387-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36G636, prod, sort_default
1 of 1
  • 2015-08-28T19:59:50.388-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36G636, prod, sort_default
1 of 1