Skip Content

Texture Sprayer,5 gal.20 ft.3/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Texture Sprayer, 5 gal.20 ft.3/4 In.

Price $939.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FTT5
  • Mfr. Model # 254973
  • UNSPSC # 49161524
  • Catalog Page # N/A
  • Shipping Weight 34.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GRACO TexSpray™ texture sprayer in an innovative pump-only texture sprayer. Small, lightweight, and portable, fill hopper with up to 5 gal. of material, and connect air compressor to gun. Delivers smooth material flow for uniform coverage and a consistent pattern. Provides material flow rates up to .65 gpm for faster applications. Ergonomically styled gun.

View More

Technical Specs

  • Item Texture Sprayer
  • Hopper Capacity 5 gal.
  • Hose Inside Dia. 3/4"
  • Max. Hose Length 20 ft.
  • Includes Sprayer, Air Spray Trigger Gun, Two Nozzles (6 mm, 8 mm)
  • For Use With Simulated Acoustic and Drywall Mud
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I work in HVAC and need a machine to help me apply mastic (a product used to seal air ducts) in a faster way. This product is thick and can not be diluted. let me know if you need more information, thanks
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about gagudelo is loaded.
Additional information about gagudelo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. Need to have more information on the mastic you are trying to spray. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:37.121-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FTT5, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:37.122-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FTT5, prod, sort_default
1 of 1