Skip Content

Texture Sprayer,120 VAC,10 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Texture Sprayer, 120 VAC, 10 gal.

Price $1,798.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YR73
  • Mfr. Model # 254975
  • UNSPSC # 31211908
  • Catalog Page # N/A
  • Shipping Weight 79.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayer is an ideal, full-featured choice for remodeling and general contractors who want to include texture finishing as part of their service offering. Before adding material to hopper, install burp guard to prevent material from shooting out at you when the unit is turned off.

View More

Technical Specs

  • Item Texture Sprayer
  • Power Source 120 VAC
  • Hopper Capacity 10 gal.
  • Air Flow 4.0 cfm at 45 psi
  • Operating Pressure 80 to 100 psi Fluid Pressure
  • Flow Rate 1.25 gpm
  • HP 1.7
  • Voltage 120 VAC
  • Amps 14
  • Hose Inside Dia. 3/4"
  • Hose Length 25 ft.
  • Max. Hose Length 25 ft.
  • Tip Size Included 4, 6, 8 and 12 mm
  • Number of Settings Infinite
  • Weight 65 lb.
  • Length 24"
  • Width 20"
  • Height 41"
  • Includes (1) 3/4 in. x 25 ft. Material Hose, (1) 3/8 in. x 25 ft. Air Hose, (1) Air Spray Trigger Gun, (4) Nozzles (4 mm, 6 mm, 8 mm, 12 mm), (1) 3/4 gal. Touch-Up Hopper
  • For Use With Premixed Materials, Fillers, Drywall Mud
  • Application Light Commercial, Popcorn Texture, Orange Peel Texture, Splatter Texture, Interior Residential, Knockdown Texture, Simulated Acoustic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.